Watson-Marlow Marprene® TPE Tubing

Long-life tubing for dependable peristaltic pump performance
  • Lasts 10 times longer than many other tubing materials
  • Wide chemical compatibility for demanding fluid-transfer applications
  • Highly resistant to oxidizing agents
  • Protects light-sensitive fluids from visible and UV light
  • Low gas permeability supports high-purity fluid transfer
  • Suitable for research, pharmaceutical processing, laboratory, and single-use workflows
  • Operating temperature range: 5 to 80 °C
Watson-Marlow Marprene tubing is designed for long-lasting performance in peristaltic pump applications where reliability, chemical compatibility, and reduced downtime matter. Made from a durable thermoplastic elastomer, Marprene helps extend tubing life and reduce the frequency of tube changes, making it a strong choice for busy labs, production environments, and process workflows.

Marprene tubing offers broad chemical compatibility and excellent resistance to common oxidizing agents such as ozone, peroxides, and sodium hypochlorite. Its opaque beige construction helps shield light-sensitive fluids from visible and UV light, while low gas permeability, making it well suited for general laboratory use as well as high-purity fluid transfer applications, sensitive bioprocess fluids, pharmaceutical processing, and single-use applications.
Call For Price

13 variations of this product are available.

See All Product Options Below
13 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Tubing ID (in) Tubing OD (in) Wall Thickness (in)
Availability Pricing
Watson-Marlow Marprene® TPE Tubing, 0.5 mm ID x 3.7 mm OD; 15 m 4852750 Mfr # 902.0005.016
COMPARE
1/50 5/32 1/16
Call For Price
Watson-Marlow Marprene® TPE Tubing, 1/32" ID x 5/32" OD; 15 m 4852751 Mfr # 902.0008.016
COMPARE
1/32 5/32 1/16
Call For Price
Watson-Marlow Marprene® TPE Tubing, 1/16" ID x 3/16" OD; 15 m 4852752 Mfr # 902.0016.016
COMPARE
1/16 3/16 1/16
Call For Price
Watson-Marlow Marprene® TPE Tubing, 3/32" ID x 7/32" OD; 15 m 4852753 Mfr # 902.0024.016
COMPARE
3/32 7/32 1/16
Call For Price
Watson-Marlow Marprene® TPE Tubing, 1/8" ID x 1/4" OD; 15 m 4852754 Mfr # 902.0032.016
COMPARE
1/8 1/4 1/16
Call For Price
Watson-Marlow Marprene® TPE Tubing, 3/16" ID x 5/16" OD; 15 m 4852755 Mfr # 902.0048.016
COMPARE
3/16 5/16 1/16
Call For Price
Watson-Marlow Marprene® TPE Tubing, 1/4" ID x 3/8" OD; 15 m 4852756 Mfr # 902.0064.016
COMPARE
1/4 3/8 1/16
Call For Price
Watson-Marlow Marprene® TPE Tubing, 5/16" ID x 7/16" OD; 15 m 4852757 Mfr # 902.0080.016
COMPARE
5/16 7/16 1/16
Call For Price
Watson-Marlow Marprene® TPE Tubing, 1/8" ID x 5/16" OD; 15 m 4852758 Mfr # 902.0032.024
COMPARE
1/8 5/16 3/32
Call For Price
Watson-Marlow Marprene® TPE Tubing, 3/16" ID x 3/8" OD; 15 m 4852759 Mfr # 902.0048.024
COMPARE
3/16 3/8 3/32
Call For Price
Watson-Marlow Marprene® TPE Tubing, 1/4" ID x 7/16" OD; 15 m 4852760 Mfr # 902.0064.024
COMPARE
1/4 7/16 3/32
Call For Price
Watson-Marlow Marprene® TPE Tubing, 5/16" ID x 1/2" OD; 15 m 4852761 Mfr # 902.0080.024
COMPARE
5/16 1/2 3/32
Call For Price
Watson-Marlow Marprene® TPE Tubing, 3/8" ID x 7/16" OD; 15 m 4852762 Mfr # 902.0096.024
COMPARE
3/8 9/16 3/32
Call For Price
Showing 1- 13 of 13

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat