Watson-Marlow Marprene® TPE Tubing, 0.5 mm ID x 3.7 mm OD; 15 m

Representative image only.

Watson-Marlow Marprene® TPE Tubing, 0.5 mm ID x 3.7 mm OD; 15 m

Watson-Marlow | Mfr: 902.0005.016| Item: 4852750

Long-life tubing for dependable peristaltic pump performance

Call For Price

Call For Price
Product Description

Key Features

  • Lasts 10 times longer than many other tubing materials
  • Wide chemical compatibility for demanding fluid-transfer applications
  • Highly resistant to oxidizing agents
  • Protects light-sensitive fluids from visible and UV light
  • Low gas permeability supports high-purity fluid transfer
  • Suitable for research, pharmaceutical processing, laboratory, and single-use workflows
  • Operating temperature range: 5 to 80 °C
  • 0.5 mm ID x 3.7 mm OD

More About this Item

Watson-Marlow Marprene tubing is designed for long-lasting performance in peristaltic pump applications where reliability, chemical compatibility, and reduced downtime matter. Made from a durable thermoplastic elastomer, Marprene helps extend tubing life and reduce the frequency of tube changes, making it a strong choice for busy labs, production environments, and process workflows.

Marprene tubing offers broad chemical compatibility and excellent resistance to common oxidizing agents such as ozone, peroxides, and sodium hypochlorite. Its opaque beige construction helps shield light-sensitive fluids from visible and UV light, while low gas permeability, making it well suited for general laboratory use as well as high-purity fluid transfer applications, sensitive bioprocess fluids, pharmaceutical processing, and single-use applications.

Specifications
  • Tubing FormulationThermoplastic elastomer (TPE)
  • Tubing OD (in)5/32
  • Tubing OD (mm)3.7
  • Tubing ID (in)1/50
  • Tubing ID (mm)0.5
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorBeige
  • Clarity (opaque)Opaque
  • Min Temperature (° F)41
  • Max Temperature (° F)176
  • Min Temperature (° C)5
  • Max Temperature (° C)80
  • Length (ft)50
  • Length (m)15
  • Regulatory ApprovalsNSF-51;NSF-61;FDA
  • SeriesMarprene
  • DurometerShore A 62-68 (5 sec)
  • DescriptionTPE Tubing, 0.5 mm ID x 3.7 mm OD; 15 m
Reviews
Q&A