VELP® Solvent Extractor

  • Fast analysis
  • Low solvent consumption
  • Limited cost per analysis
Use this solvent exactor to determine the quantity of various components contained in agricultural, industrial or environmental samples. Can be used to separate a substance or a group of elements (e.g. fat) from solid and semi-solid samples according to the Randall technique (consisting of immersion, washing and solvent recovery). Offers full operator safety in compliance with IP55. |Use these extractors to determine the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, and soil, etc.||Specifications:|Construction material: Epoxy painted stainless steel structure|Max volume extraction cup: 150 ml|Working temperature: 100 to 260 ¡ãC|Immersion/Washing/Recovery time: 0 to 999 minutes|Sample quantity: 0.5 to 15 g (generally 2-3 g)|Solvent recovery: 50 to 75%|Reproducibility (rsd): ¡Ü 1%|
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Velp F30300242 SER148/6 Solvent Extractor 230V/50-60Hz 1595649 Mfr # F30300242
COMPARE
SER148/6 Solvent Extractor 230V/50-60Hz
Call For Price
Velp F30300240 SER148/3 Solvent Extractor 230V/50-60Hz 1595662 Mfr # F30300240
COMPARE
SER148/3 Solvent Extractor 230V/50-60Hz
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat