Velp F30300240 SER148/3 Solvent Extractor 230V/50-60Hz

Representative image only.

Velp F30300240 SER148/3 Solvent Extractor 230V/50-60Hz

Velp | Mfr: F30300240| Item: 1595662

Call For Price

Call For Price
Product Description

Key Features

  • Fast analysis
  • Low solvent consumption
  • Limited cost per analysis
  • 3 year warranty

More About this Item

Use this solvent exactor to determine the quantity of various components contained in agricultural, industrial or environmental samples. Can be used to separate a substance or a group of elements (e.g. fat) from solid and semi-solid samples according to the Randall technique (consisting of immersion, washing and solvent recovery). Offers full operator safety in compliance with IP55. |Use these extractors to determine the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, and soil, etc.||Specifications:|Construction material: Epoxy painted stainless steel structure|Max volume extraction cup: 150 ml|Working temperature: 100 to 260 ¡ãC|Immersion/Washing/Recovery time: 0 to 999 minutes|Sample quantity: 0.5 to 15 g (generally 2-3 g)|Solvent recovery: 50 to 75%|Reproducibility (rsd): ¡Ü 1%|

3 Year Warranty
Specifications
  • DescriptionSER148/3 Solvent Extractor 230V/50-60Hz
  • Warranty3 year
Reviews
Q&A