VELP® Hydrolysis Unit

Improve your analysis
  • Ensures conformity with AOAC standard
  • No sample loss-crucibles go directly into the solvent extractor
  • Reduce manual handling to a minimum
  • Aluminum heating block ensures fast, uniform heating
The optimal solution for the acid hydrolysis of food and feed samples prior to solvent extraction for total fat analysis. This six-position hydrolysis unit is suitable for both acid and basic hydrolysis.
Hydrolysis is carried out with hydrochloric acid for approximately one hour at a temperature of 170°C. The hydrolyzed sample is then filtered in a glass crucible and washed with warm deionized water in order to eliminate the residues of hydrochloric acid.
Order required glassware kit separately.
Specifications:
Construction material: Epoxy painted stainless steel structure
Number of samples: 6
Display: LCD
Program library: 20 programs
Languages: 6
Temperature range: Ambient to 200 °C
Temperature precision: ± 0.5 °C
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Velp F30300110 HU 6 Hydrolysis Unit 230V/50-60Hz 1595643 Mfr # F30300110
COMPARE
HU 6 Hydrolysis Unit 230V/50-60Hz
Call For Price
Velp A00000085 Glassware kit 3 positions for HU 6 1595669 Mfr # A00000085
COMPARE
Glassware kit 3 positions for HU 6
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat