Velp F30300110 HU 6 Hydrolysis Unit 230V/50-60Hz

Representative image only.

Velp F30300110 HU 6 Hydrolysis Unit 230V/50-60Hz

Velp | Mfr: F30300110| Item: 1595643

Improve your analysis

Call For Price

Call For Price
Product Description

Includes

EDPM tube, celite (1 kg), and glass sand (2 kg).

Key Features

  • Ensures conformity with AOAC standard
  • No sample loss-crucibles go directly into the solvent extractor
  • Reduce manual handling to a minimum
  • Aluminum heating block ensures fast, uniform heating
  • 3 year warranty

More About this Item

The optimal solution for the acid hydrolysis of food and feed samples prior to solvent extraction for total fat analysis. This six-position hydrolysis unit is suitable for both acid and basic hydrolysis.
Hydrolysis is carried out with hydrochloric acid for approximately one hour at a temperature of 170°C. The hydrolyzed sample is then filtered in a glass crucible and washed with warm deionized water in order to eliminate the residues of hydrochloric acid.
Order required glassware kit separately.
Specifications:
Construction material: Epoxy painted stainless steel structure
Number of samples: 6
Display: LCD
Program library: 20 programs
Languages: 6
Temperature range: Ambient to 200 °C
Temperature precision: ± 0.5 °C

3 Year Warranty
Specifications
  • DescriptionHU 6 Hydrolysis Unit 230V/50-60Hz
  • Warranty3 year
Reviews
Q&A