Troemner Class-F Avoirdupois Heavy Capacity Cast Iron Grip Handle Weights

Acceptable for use verifying scalse that have a ±0.1% accuracy or lower
  • Color coding – silver for avoirdupois
Cast Iron Grip Handle Weights larger than 5 kg/10 lb are legal for trade, which means their design is acceptable for use in checking weighing devices where the price of the item being purchased is based on its weight.

Cast Iron Grip Handle Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians. Cast Iron Grip Handle weights may be used to test most accuracy Class III scales, all scales of Class IIIL or IIII, and scales not marked with a class designation. Class F is also acceptable for use in verifying scales that have a 0.1% accuracy and lower.
21,300.00 - ₹48,700.00INR / Each

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Mass Certification Mass Size (lbs) Description
Availability Pricing
Troemner 9079T 30lb Class F Cast Iron Grip Handle Weight with Traceable Certificate WW-01022-92 Mfr # 9079T
COMPARE
NIST 30 30 lb, Class F Cast Iron Grip-Handle Weight with Traceable Certificate
₹43,900.00INR / Each
Troemner 9076T 20lb Class F Cast Iron Grip Handle Weight with Traceable Certificate WW-01022-93 Mfr # 9076T
COMPARE
NIST 20 20 lb, Class F Cast Iron Grip-Handle Weight with Traceable Certificate
₹33,800.00INR / Each
Troemner 9079 30 lb, Class F Cast Iron Grip-Handle Weight WW-01025-64 Mfr # 9079
COMPARE
None 30 30 lb, Class F Cast Iron Grip-Handle Weight
₹39,200.00INR / Each
Troemner 9078 25 lb, Class F Cast Iron Grip-Handle Weight WW-01025-68 Mfr # 9078
COMPARE
None 25 25 lb, Class F Cast Iron Grip-Handle Weight
₹26,400.00INR / Each
Troemner CLASS F 20 lb, Class F Cast Iron Grip Handle Weight WW-01029-90 Mfr # 9076
COMPARE
None 20 20 lb, Class F Cast Iron Grip-Handle Weight
₹21,300.00INR / Each
Troemner 9080T 50lb Cast Iron Class F Grip-Handle Calibration Mass, Traceable Certificate WW-11966-53 Mfr # 9080T
COMPARE
NIST 50 50 lb, Cast Iron Class F Grip-Handle Calibration Mass, Traceable Certificate
₹48,700.00INR / Each
Troemner 9078T 25 Lb Cast Iron Class F Grip-Handle Calibration Mass, Traceable Certificate WW-11966-54 Mfr # 9078T
COMPARE
NIST 25 25 lb, Cast Iron Class F Grip-Handle Calibration Mass, Traceable Certificate
₹41,000.00INR / Each
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat