Thermo Scientific ARCTIC Advanced Refrigerated Circulating Baths

Rugged and corrosion resistant baths for application temperatures from -10°C to 200°C
  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
Advanced controller with large (71 x 39 mm) bright LCD for easy operation and more precise temperature control. Unit features five preset temperature points, and acoustic and optical alarms. High-temperature and low-level cutoff protects your samples and equipment from damage. Efficient refrigeration system provides substantial energy savings while allowing you to block two sides of the unit with no loss in performance. Recessed handles for easier movement of the unit.The powerful three-speed force/suction pump has enough capacity for temperature control of external equipment, whether in a close-loop application, or in an open-loop application such as a tank. Typical applications include calibration, bioreactors, rotary evaporators, condensers, sample/material testing and preparation. Front drainage port provides easy fluid release. Two different controller options allow you the flexibility to choose the right model for your requirements.Advanced 150 Controller (AC 150) features five user settable programs for easy recall from –28 to 150°C. Modify your display by choosing from multiple languages, temperature resolution of 0.1 or 0.01°, and temperature display in Celsius, Fahrenheit, or Kelvin. Remote sensor and refrigeration port.
Call For Price

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Temperature (° C) Min Temperature (° C) Description
Availability Pricing
Thermo Scientific AC150-A10 4-6L Circulating Bath, -10 to 100C, 115V WW-12129-10 Mfr # 1555108
COMPARE
100 -10 4-6L Circulating Bath, -10 to 100C, 115V
Call For Price
Thermo Scientific AC150-A10 4-6L Circulating Bath, -10 to 100C, 230V WW-12129-15 Mfr # 1555101
COMPARE
100 -10 4-6L Circulating Bath, -10 to 100C, 230V
Call For Price
Thermo Scientific AC150-A25 7-12L Circulating Bath, -25 to 150C, 115V WW-12129-20 Mfr # 1555258
COMPARE
150 -25 7-12L Circulating Bath, -25 to 150C, 115V
Call For Price
Thermo Scientific AC150-A25 7-12L Circulating Bath, -25 to 150C, 230V WW-12129-25 Mfr # 1555251
COMPARE
150 -25 7-12L Circulating Bath, -25 to 150C, 230V
Call For Price
Thermo Scientific AC200-A25 7-12L Circulating Bath, -25 to 200C, 115V WW-12136-20 Mfr # 1565258
COMPARE
200 -25 7-12L Circulating Bath, -25 to 200C, 115V
Call For Price
Thermo Scientific AC150-A10B 17-30L Circulating Bath, -10 to 100C, 115V WW-12145-10 Mfr # 1554108
COMPARE
100 -10 17-30L Circulating Bath, -10 to 100C, 115V
Call For Price
Thermo Scientific AC150-A10B 17-30L Circulating Bath, -10 to 100C, 230V WW-12145-15 Mfr # 1554101
COMPARE
100 -10 17-30L Circulating Bath, -10 to 100C, 230V
Call For Price
Thermo Scientific AC150-A25B 13-21L Circulating Bath, -25 to 150C, 115V WW-12145-20 Mfr # 1554258
COMPARE
150 -25 13-21L Circulating Bath, -25 to 150C, 115V
Call For Price
Thermo Scientific AC200-A25B 13-21L Circulating Bath, -25 to 200C, 115V WW-12145-70 Mfr # 1564258
COMPARE
200 -25 13-21L Circulating Bath, -25 to 200C, 115V
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat