Thermo Scientific AC200-A25 7-12L Circulating Bath, -25 to 200C, 115V

Representative image only.

Thermo Scientific AC200-A25 7-12L Circulating Bath, -25 to 200C, 115V

Thermo Scientific | Mfr: 1565258| Item: 1213620

Rugged and corrosion resistant baths for application temperatures from -10°C to 200°C

Call For Price

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific AC200-A25 7-12L Circulating Bath, -25 to 200C, 115V
Thermo Scientific AC200-A25 7-12L Circulating Bath, -25 to 200C, 115V
1213620

Call For Price
+ =
Total Price 74800.00 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord, control cables, bridge with gasket and thumbscrews, 8mm and 12mm hose barbs with clamps for external circulation.

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

Advanced controller with large (71 x 39 mm) bright LCD for easy operation and more precise temperature control. Unit features five preset temperature points, and acoustic and optical alarms. High-temperature and low-level cutoff protects your samples and equipment from damage. Efficient refrigeration system provides substantial energy savings while allowing you to block two sides of the unit with no loss in performance. Recessed handles for easier movement of the unit.The powerful three-speed force/suction pump has enough capacity for temperature control of external equipment, whether in a close-loop application, or in an open-loop application such as a tank. Typical applications include calibration, bioreactors, rotary evaporators, condensers, sample/material testing and preparation. Front drainage port provides easy fluid release. Two different controller options allow you the flexibility to choose the right model for your requirements.Advanced 150 Controller (AC 150) features five user settable programs for easy recall from –28 to 150°C. Modify your display by choosing from multiple languages, temperature resolution of 0.1 or 0.01°, and temperature display in Celsius, Fahrenheit, or Kelvin. Remote sensor and refrigeration port.

The AC 200 model also offers one 10 step ramp program and a USB port for serial communication (USB not included on AC150).

Conformite EuropeenneUL Listed.3 Year Warranty
Specifications
  • Reservoir Capacity (L)12
  • Max Temperature (° C)200
  • Min Temperature (° C)-25
  • Cooling Capacity At 20° C (watts)500
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)20
  • Max Pump Pressure (PSI)11.7
  • Max Pump Pressure (mbar)805
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Width (in)6 13/16
  • Working Area Length (in)7 3/16
  • Working Area Depth (in)8
  • Heater Wattage (watts)1200
  • Temperature Sensor100 Ω Pt RTD
  • Drain ValveYes
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • Description7-12L Circulating Bath, -25 to 200C, 115V
  • Warranty3 year
Reviews
Q&A