This product is now discontinued, View Related Products

PolyScience Refrigerated Circulating Baths

Advanced PID algorithms increase heat/cool responsiveness to ensure constant temperature
  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
The unique WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. This innovative environmental technology also optimizes compressor and evaporator performance, reducing overall energy consumption and prolonging compressor life. The front-mounted drain port and washable air filter simplify cleaning and maintenance. The chemical-resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned. Rear inlet/outlet ports also allow use in external process applications.
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Max Temperature (° C) Min Temperature (° C) Description
Availability Pricing
PolyScience MX 7L Refrigerated Bath Circulator; 120V/60Hz WW-12210-00 Mfr # MX07R-20-A11B
COMPARE
135 -20 7L Refrigerated Bath Circulator; 120V/60Hz
Call For Price
PolyScience SD15R-30-A12E Standard Digital 15L -30° Refrigerated Bath Circulator 240V/50Hz WW-12210-19 Mfr # SD15R-30-A12E
COMPARE
170 -30 Standard Digital 15L -30° Refrigerated Bath Circulator 240V/50Hz
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat