PolyScience PD28R-30-A11B Performance Digital Recirculating Bath, 28L, -30 to 200 °C, 120V/60Hz

Representative image only.

PolyScience PD28R-30-A11B Performance Digital Recirculating Bath, 28L, -30 to 200 °C, 120V/60Hz

PolyScience | Mfr: AP28R-30-A11B| Item: 1221038

Advanced PID algorithms increase heat/cool responsiveness to ensure constant temperature

Call For Price

for an additional
₹68,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

PolyScience PD28R-30-A11B Performance Digital Recirculating Bath, 28L, -30 to 200 °C, 120V/60Hz
PolyScience PD28R-30-A11B Performance Digital Recirculating Bath, 28L, -30 to 200 °C, 120V/60Hz
1221038

Call For Price
+ +
InnoCal NIST-Traceable Calibration; Temperature Baths
1700113

₹68,800.00INR / Each
=
Total Price 815800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Bath cover and lid, drain valve, fittings,nylon hose barb adapters for 3/8", 1/4", and 3/16" tubing, plumbing tape, clamps, drain tubing, instruction manual, and power cord.

Key Features

  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • Color touch-screen models feature programmability and computer communication
  • Performance digital controller
  • 28L bath capacity
  • -30 to 200 °C temperature range
  • 120 VAC operation
  • 2 year warranty

More About this Item

The unique WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. This innovative environmental technology also optimizes compressor and evaporator performance, reducing overall energy consumption and prolonging compressor life. The front-mounted drain port and washable air filter simplify cleaning and maintenance. The chemical-resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned. Rear inlet/outlet ports also allow use in external process applications.

Performance Digital Controller utilizes sensitive, icon-driven touchscreen so you can scroll through menus, functions, and options—even when wearing gloves. Display allows easy monitoring of set value, actual value, and temperature trend information. View screen text in 11 languages. Remote temperature sensing and control allow precision management of external baths and devices. Serial, USB, and Ethernet communication.
Includes Enhanced Performance Hardware & Software Package (Pt100 temperature probe, USB flash drive for data logging, stainless steel fittings and tubing adapters, PolyScience LabVIEW™ Virtual Instrument, iPhone® application download).

Conformite EuropeenneTwo year warranty
Specifications
  • Reservoir Capacity (L)28
  • Max Temperature (° C)200
  • Min Temperature (° C)-30
  • Cooling Capacity At 0° C (watts)505
  • Cooling Capacity At 20° C (watts)915
  • Pump TypeForce and suction
  • RefrigerantR-404a
  • Max Flow Rate (L/min)20.1
  • Max Pump Pressure (PSI)4.3
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)18
  • Length (in)26 1/2
  • Height (in)26 29/32
  • Depth (cm)14
  • Working Area Width (in)14 1/8
  • Working Area Length (in)12 23/64
  • Working Area Depth (in)5 1/2
  • Heater Wattage (watts)1100
  • Temperature ControlPID
  • Temperature Sensor100 Ω Pt RTD
  • Suction PumpYes; 14.7 LPM Max
  • Port Connections¼" NPT(F)
  • Drain ValveYes
  • InterfaceUSB-A & B, Ethernet, RS-232, RS-485, remote on/off, and external temperature probe
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)13
  • DescriptionPerformance Digital 28L Recirculating Bath, -30 to 200 °C, 120V/60Hz
  • Warranty2 years
Reviews
Q&A