Ohaus Defender 6000 Advanced Washdown Scale with Column Mounted Polycarbonate Indicator

Built to withstand the most demanding weighing applications and cleaning with IP68 immersion/IP69K washdown protection
  • NSF certified, USDA-ASM accepted, and supports HACCP systems
  • Withstand harsh use and cleaning with IP68 immersion/IP69K washdown protection
  • Durable316 stainless steel construction with hermetically-sealed load cell
  • GMP/GLP with time/date output allows for traceability of results
  • Food grade polycarbonate indicator
The Defender 6000 features a 316 stainless steel platform and frame, and an advanced washdown indicator with an IP69K stainless steel load cell, so it can endure high-pressure washdowns and extreme temperatures, water pressure, and cleaning products common in the food and chemical industries. The base has an open frame design with no exposed threads, tight corners, or other places where material can build up. The column has been designed with an open back for easy cleaning.

The column mounted polycarbonate indicator features superior protection against moisture. It can store up to 1,000 weighing results which can be transferred to a PC or system for traceability.

The Defender 6000 meets the weighing needs of practically any food or chemical processing application by featuring configurable checkweighing, percent weighing, and filling and dynamic weighing or display hold. The easy-to-use application modes eliminate the need for long and complicated manual calculations. Dedicated target key allows for quick setup of package over/under weights, speeding up line changeovers.
517,000.00 - ₹700,000.00INR / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (lbs) Readability (g) Description
Availability Pricing
Ohaus i-D61PW5K1S6 Defender 6000 Advanced Washdown Scale, 10 lb x 0.001 lb, Polycarbonate Indicator 1180413 Mfr # 30575569
COMPARE
10 0.5 Defender 6000 Advanced Washdown Scale, 10 lb x 0.001 lb, Polycarbonate Indicator
₹517,000.00INR / Each
Ohaus i-D61PW12K1R6 Defender 6000 Advanced Washdown Scale, 25 lb x 0.002 lb, Polycarbonate Indicator 1180414 Mfr # 30575570
COMPARE
25 1 Defender 6000 Advanced Washdown Scale, 25 lb x 0.002 lb, Polycarbonate Indicator
₹546,000.00INR / Each
Ohaus i-D61PW25K1R6 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Polycarbonate Indicator 1180415 Mfr # 30575571
COMPARE
50 2 Defender 6000 Advanced Washdown Scale, 50 lb x 0.005 lb, Polycarbonate Indicator
₹546,000.00INR / Each
Ohaus i-D61PW50K1L7 Defender 6000 Advanced Washdown Scale, 100 lb x 0.01 lb, Polycarbonate Indicator 1180416 Mfr # 30575572
COMPARE
100 5 Defender 6000 Advanced Washdown Scale, 100 lb x 0.01 lb, Polycarbonate Indicator
₹700,000.00INR / Each
Ohaus i-D61PW150K1L7 Defender 6000 Advanced Washdown Scale, 300 lb x 0.02 lb, Polycarbonate Indicator 1180417 Mfr # 30575573
COMPARE
300 10 Defender 6000 Advanced Washdown Scale, 300 lb x 0.02 lb, Polycarbonate Indicator
₹700,000.00INR / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat