Monarch Instrument Track-It™ Vacuum/Pressure/Temperature Data Loggers with Display

Three instruments in one—gauge, data logger, and transmitter
  • Multiline large-digit LCD scrolls through current readings, date/time, memory used, and Max/Min values with a single button
  • Record up to 130,000 pressure/vacuum and temperature data points
  • Download saved data or live stream to PC for real-time monitoring
  • Rugged IP67-rated housing is watertight and submersible
  • Three-year battery for long-term recording
  • Available pressure units: psi, in. Hg, mm Hg, kPa, mPa, Pa, mbar, bar, in. H2O, atm, Torr
  • Overpressure rating: 150% full-scale
This data logger is designed to replace traditional pressure gauges in piping systems such as water supply lines, industrial processes, food manufacturing, and in the petrochemical or construction fields. The 1/4" NPT(M) process connection is common and easily adapted to suit any existing port. Durable anodized aluminum and 316L stainless steel construction withstands harsh environments, and the waterproof rating protects internal circuitry from washdown conditions.

Configuration software (free download available) lets you program the units of measure, alarm set points, start/stop times, and sampling rate. The software displays data in various formats and also exports data to Excel® for further analysis. Once configured, you can operate the data logger through the onboard menu or via the software. The logger's nonvolatile built-in memory can store up to 130,000 data points before requiring download. If you need real-time updates, use the logger like a transmitter. Simply keep the logger connected to a PC and stream the data live to the software.
Call For Price

11 variations of this product are available.

See All Product Options Below
11 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Description
Availability Pricing
Monarch 5396-0334 Track-It Pressure/Temp Logger w/ Display & USB; 0-35 psia WW-18011-20 Mfr # 5396-0334
COMPARE
35 psia Track-It Pressure/Temp Logger w/ Display & USB; 0-35 psia
Call For Price
Monarch 5396-0332 Track-It Pressure/Temp Logger w/ Display & USB; 0-350 psia WW-18011-22 Mfr # 5396-0332
COMPARE
350 psia Track-It Pressure/Temp Logger w/ Display & USB; 0-350 psia
Call For Price
Monarch 5396-0333 Track-It Pressure/Temp Logger w/ Display & USB; 0-550 psia WW-18011-23 Mfr # 5396-0333
COMPARE
550 psia Track-It Pressure/Temp Logger w/ Display & USB; 0-550 psia
Call For Price
Monarch 5396-0336 Track-It Pressure/Temp Logger w/ Display & USB; 0-5800 psia WW-18011-25 Mfr # 5396-0336
COMPARE
5800 psia Track-It Pressure/Temp Logger w/ Display & USB; 0-5800 psia
Call For Price
Monarch 5396-0374 Track-It Pressure/Temp Logger w/ Display & USB; 0-35 psig WW-18011-26 Mfr # 5396-0374
COMPARE
35 psig Track-It Pressure/Temp Logger w/ Display & USB; 0-35 psig
Call For Price
Monarch 5396-0371 Track-It Pressure/Temp Logger w/ Display & USB; 0-150 psig WW-18011-27 Mfr # 5396-0371
COMPARE
150 psig Track-It Pressure/Temp Logger w/ Display & USB; 0-150 psig
Call For Price
Monarch 5396-0372 Track-It Pressure/Temp Logger w/ Display & USB; 0-350 psig WW-18011-28 Mfr # 5396-0372
COMPARE
350 psig Track-It Pressure/Temp Logger w/ Display & USB; 0-350 psig
Call For Price
Monarch 5396-0373 Track-It Pressure/Temp Logger w/ Display & USB; 0-550 psig WW-18011-29 Mfr # 5396-0373
COMPARE
550 psig Track-It Pressure/Temp Logger w/ Display & USB; 0-550 psig
Call For Price
Monarch 5396-0375 Track-It Sealed Pressure/Temp Logger w/ Display & USB; 0-2000 psig WW-18011-30 Mfr # 5396-0375
COMPARE
2000 psig Track-It Sealed Pressure/Temp Logger w/ Display & USB; 0-2000 psig
Call For Price
Monarch 5396-0376 Track-It Sealed Pressure/Temp Logger w/ Display & USB; 0-5800 psig WW-18011-31 Mfr # 5396-0376
COMPARE
5800 psig Track-It Sealed Pressure/Temp Logger w/ Display & USB; 0-5800 psig
Call For Price
Monarch 5396-0338 Track-It Vacuum/Temp Logger w/ Display & USB; 760-0 Torr (14.7 to 0 psia) WW-18011-33 Mfr # 5396-0338
COMPARE
760 torr Track-It Vacuum/Temp Logger w/ Display & USB; 760-0 Torr (14.7 to 0 psia)
Call For Price
Showing 1- 11 of 11

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat