Monarch 5396-0332 Track-It Pressure/Temp Logger w/ Display & USB; 0-350 psia

Representative image only.

Monarch 5396-0332 Track-It Pressure/Temp Logger w/ Display & USB; 0-350 psia

Monarch | Mfr: 5396-0332| Item: 1801122

Three instruments in one—gauge, data logger, and transmitter

Call For Price

for an additional
₹51,100.00INR / Each
for an additional
₹63,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch 5396-0332 Track-It Pressure/Temp Logger w/ Display & USB; 0-350 psia
Monarch 5396-0332 Track-It Pressure/Temp Logger w/ Display & USB; 0-350 psia
1801122

Call For Price
+
InnoCal NIST-Traceable Calibration, Chart Recorder, Logger
1710118

₹51,100.00INR / Each
=
Total Price 51100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Track-It software, USB cable, and Li-ion 1/2AA battery.

Key Features

  • Multiline large-digit LCD scrolls through current readings, date/time, memory used, and Max/Min values with a single button
  • Record up to 130,000 pressure/vacuum and temperature data points
  • Download saved data or live stream to PC for real-time monitoring
  • Rugged IP67-rated housing is watertight and submersible
  • Three-year battery for long-term recording
  • Available pressure units: psi, in. Hg, mm Hg, kPa, mPa, Pa, mbar, bar, in. H2O, atm, Torr
  • Overpressure rating: 150% full-scale
  • 1 year warranty

More About this Item

This data logger is designed to replace traditional pressure gauges in piping systems such as water supply lines, industrial processes, food manufacturing, and in the petrochemical or construction fields. The 1/4" NPT(M) process connection is common and easily adapted to suit any existing port. Durable anodized aluminum and 316L stainless steel construction withstands harsh environments, and the waterproof rating protects internal circuitry from washdown conditions.

Configuration software (free download available) lets you program the units of measure, alarm set points, start/stop times, and sampling rate. The software displays data in various formats and also exports data to Excel® for further analysis. Once configured, you can operate the data logger through the onboard menu or via the software. The logger's nonvolatile built-in memory can store up to 130,000 data points before requiring download. If you need real-time updates, use the logger like a transmitter. Simply keep the logger connected to a PC and stream the data live to the software.

1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Max Temperature (° F)185
  • Min Temperature (° F)-4
  • Max Temperature (° C)85
  • Min Temperature (° C)-20
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±1°F from 32 to 122°F, ±4°F across entire temperature range
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5°C from 0 to 50°C, ±2°C across entire temperature range
  • Max Pressure350 psia
  • Min Pressure0 psia
  • Pressure Accuracy±0.25%
  • Sampling Rate2 seconds to 24 hours
  • Memory Size130,000 data points depending on setup
  • InterfaceUSB mini
  • Connections1/4" NPT(M)
  • Battery Life3 years typical at 1-minute sampling rate
  • Battery Type1 1/2AA lithium (included)
  • Display TypeTwo-line LCD with indicator icons and bar graph
  • Height (in)4 3/4
  • Width (in)2 15/16
  • Depth (in)1 13/16
  • Height (cm)12.1
  • Width (cm)7.5
  • Depth (cm)4.6
  • DescriptionTrack-It Pressure/Temp Logger w/ Display & USB; 0-350 psia
  • Warranty1 year
Reviews
Q&A