Labconco FreeZone Benchtop Shell Freezer

Prefreeze samples for more efficient freeze drying
  • Accommodates sample containers up to 1200 mL
  • Facilitates efficient vapor flow during freeze drying process
The FreeZone benchtop shell freezer provides a means to freeze a thin coating of sample on the inside walls of flasks. Sample containers are rotated in a low-temperature heat transfer solution. This coats the inner surface of the sample container with a uniformly thin layer of the sample, facilitating more efficient vapor flow during the freeze drying
process.

A 1/4-hp, CFC-free refrigeration system cools the heat transfer solution to below –40 °C. Freezer accommodates sample containers up to 1200 mL in volume; compartment dimensions are 12"L x 5 1/2"W x 6 1/2"H. Overall dimensions are 14 1/2"W x 19 3/4"H x 22 1/8"D.
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (Liters) Cooling Capacity (° C) Power (VAC)
Availability Pricing
Labconco Benchtop Shell Freezer; 115V 0334940 Mfr # 7949020
COMPARE
1.2 -40 115
Call For Price
Labconco Benchtop Shell Freezer, Schuko; 220V 0334945 Mfr # 7949030
COMPARE
1.2 -40 220
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat