Labconco Benchtop Shell Freezer, Schuko; 220V

Representative image only.

Labconco Benchtop Shell Freezer, Schuko; 220V

Labconco | Mfr: 7949030| Item: 0334945

Prefreeze samples for more efficient freeze drying

Call For Price

Call For Price

Buy It Together

Current Item

Labconco Benchtop Shell Freezer, Schuko; 220V
Labconco Benchtop Shell Freezer, Schuko; 220V
0334945

Call For Price
+ =
Total Price 39500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Schuko power plug.

Key Features

  • Accommodates sample containers up to 1200 mL
  • Facilitates efficient vapor flow during freeze drying process
  • 1 year warranty

More About this Item

The FreeZone benchtop shell freezer provides a means to freeze a thin coating of sample on the inside walls of flasks. Sample containers are rotated in a low-temperature heat transfer solution. This coats the inner surface of the sample container with a uniformly thin layer of the sample, facilitating more efficient vapor flow during the freeze drying
process.

A 1/4-hp, CFC-free refrigeration system cools the heat transfer solution to below –40 °C. Freezer accommodates sample containers up to 1200 mL in volume; compartment dimensions are 12"L x 5 1/2"W x 6 1/2"H. Overall dimensions are 14 1/2"W x 19 3/4"H x 22 1/8"D.

Prefreeze samples for more efficient freeze drying. Sample containers are rotated in a low-temperature heat transfer solution. This coats the inner
surface of the sample container
with a uniformly thin layer of the
sample, facilitating more efficient vapor flow during the freeze drying
process.
A 1⁄4-hp, CFC-free refrigeration system cools the heat
transfer solution to below –40°C. Freezer accommodates sample containers up to 1200 mL in volume; compartment dimensions are 12"L x 51⁄2"W x 61⁄2"H. Overall dimensions are 141⁄2"W x 193⁄4"H x 221⁄8"D.

1 Year Warranty
Specifications
  • Capacity (Liters)1.2
  • Cooling Capacity (° F)-40
  • Cooling Capacity (° C)-40
  • Exterior Width (InchShort)14.5
  • Exterior Height (InchShort)19.7
  • Exterior Depth (in)21.125
  • Compressor Horse Power (hp)0.333
  • Power (VAC)220
  • DescriptionBenchtop Shell Freezer, 220V
  • Warranty1 Year
Reviews
Q&A