Kjeldahl Digestion Systems

High degree of precision, reproducibility, and versatility
  • A.Traditional Digestion Units
  • Accurate sample preparation
  • High precision and repeatability
  • Ease of use rapid digestion systems
  • Analyze protein content on site!
  • Rugged easy-to-clean stainless steel construction
  • Conforms to AOAC, EPA, DIN, GLP and ISO standards
The traditional Kjeldahl digestion units offer excellent thermal homogeneity, with a maximum working temperature of 450 °C. Aluminium block heater requires no maintenance and ensures complete and homogeneous digestion. System includes 20 programs/ 4 temperature ramps graphic display for easy manoeuvrability, planning and monitoring the various digestion phases. Temperature is controlled by a dedicated microprocessor. Units have a very compact size aimed to meet the most demanding space saving requirement in a laboratory needs.
Specifications:
• Construction material: Epoxy painted with chemical resistant coating
• Temperature range: Ambient to 450°C
• Selectable ramps: Upto 4 ramps per program
• Heating block temperature stability: +/- 0.50 C
• Stability of the heating block temperature: +/- 0.50 C
• Digestion time range: 1 to 999 minutes
• Protocol library: 20 programs
• Interface: RS232
9,900.00 - ₹184,000.00INR / Each

13 variations of this product are available.

See All Product Options Below
13 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Velp F30100020 DK8 Digester 230V/50-60Hz WW-15956-56 Mfr # F30100020
COMPARE
DK8 Digester 230V/50-60Hz
Call For Price
Velp F30100350 DK20 Digester 230V/50-60Hz WW-15956-57 Mfr # F30100350
COMPARE
DK20 Digester 230V/50-60Hz
Call For Price
Velp A00000144 Test tubes 42x300 mm, 250ml 3pcs/box WW-15956-71 Mfr # A00000144
COMPARE
Test tubes 42x300 mm, 250ml 3pcs/box
₹9,900.00INR / Pkg of 1
Velp A00001111 Sample Rack with Heat Shields for DK6 WW-15956-75 Mfr # A00001111
COMPARE
Sample Rack with Heat Shields for DK6
Call For Price
Velp A00001096 Suction cap for DK6 Digestion Unit WW-15956-76 Mfr # A00001096
COMPARE
Suction cap for DK6 Digestion Unit
Call For Price
Velp A00001206 Support system for DK6, DK20/26, DK6/48 WW-15956-77 Mfr # A00001206
COMPARE
Support system for DK6, DK20/26, DK6/48
Call For Price
Velp A00000063 Sample Rack with Heat Shields for DK8 WW-15956-78 Mfr # A00000063
COMPARE
Sample Rack with Heat Shields for DK8
Call For Price
Velp A00000065 Suction cap for DK8 Digestion Unit WW-15956-79 Mfr # A00000065
COMPARE
Suction cap for DK8 Digestion Unit
Call For Price
Velp A00000064 Support system for DK8 WW-15956-80 Mfr # A00000064
COMPARE
Support system for DK8
Call For Price
Velp A00000168 Sample rack for DKL20-DK20 WW-15956-81 Mfr # A00000168
COMPARE
Sample rack for DKL20-DK20
₹51,200.00INR / Each
Velp A00000169 Suction cap and drip tray DKL20-DK20 WW-15956-82 Mfr # A00000169
COMPARE
Suction cap and drip tray DKL20-DK20
₹184,000.00INR / Each
Velp A00000190 Support system DK20-DK42/26 WW-15956-83 Mfr # A00000190
COMPARE
Support system DK20-DK42/26
₹98,800.00INR / Each
Velp F30100182 DK6 Digester 230V/50-60Hz WW-15956-90 Mfr # F30100182
COMPARE
DK6 Digester 230V/50-60Hz
Call For Price
Showing 1- 13 of 13

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat