Velp F30100020 DK8 Digester 230V/50-60Hz

Representative image only.

Velp F30100020 DK8 Digester 230V/50-60Hz

Velp | Mfr: F30100020| Item: 1595656

High degree of precision, reproducibility, and versatility

Call For Price

Call For Price
Product Description

Key Features

  • A.Traditional Digestion Units
  • Accurate sample preparation
  • High precision and repeatability
  • Ease of use rapid digestion systems
  • Analyze protein content on site!
  • Rugged easy-to-clean stainless steel construction
  • Conforms to AOAC, EPA, DIN, GLP and ISO standards
  • 3 year warranty

More About this Item

The traditional Kjeldahl digestion units offer excellent thermal homogeneity, with a maximum working temperature of 450 °C. Aluminium block heater requires no maintenance and ensures complete and homogeneous digestion. System includes 20 programs/ 4 temperature ramps graphic display for easy manoeuvrability, planning and monitoring the various digestion phases. Temperature is controlled by a dedicated microprocessor. Units have a very compact size aimed to meet the most demanding space saving requirement in a laboratory needs.
Specifications:
• Construction material: Epoxy painted with chemical resistant coating
• Temperature range: Ambient to 450°C
• Selectable ramps: Upto 4 ramps per program
• Heating block temperature stability: +/- 0.50 C
• Stability of the heating block temperature: +/- 0.50 C
• Digestion time range: 1 to 999 minutes
• Protocol library: 20 programs
• Interface: RS232

3 Year Warranty
Specifications
  • DescriptionDK8 Digester 230V/50-60Hz
  • Warranty3 year
Reviews
Q&A