Julabo Dyneo™ DD Heating Circulators

Ideally suited for internal and external temperature applications up to 200°C
  • Central rotary knob simplifies operation
  • Remains stable at ambient temperatures of up to 40°C
  • Easily view menu options from large TFT color display
  • Attach quickly to existing baths using universal clamp
  • Meets Class III (FL) according to DIN 12876-1
These Dyneo DD heating circulators, equipped with thermal insulated stainless steel closed bath tanks, can easily be switched between internal and external circulation. The adjustable pressure pump has a flow rate of 22 L/min and a flow pressure of 600 mbar. The tanks include a coil for counter-cooling and drain tap for safe and easy removal of liquids.
The control panel features a multilingual, 3.5” TFT color display with a central rotary control knob for straightforward operation. Other features include an integrated programmer, external Pt100 sensor connection, automatic high-temperature shutoff, low liquid level cutoff, and USB interface.
The circulators can be purchased with an optional RS-232 or analog interface.
1,801,000.00 - ₹2,118,000.00INR / Each

23 variations of this product are available.

See All Product Options Below
23 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Power (VAC) Reservoir Capacity (L) Description
Availability Pricing
Julabo DYNEO™ DD-BC4 Heating Circulator, 4.5 L, 20-200°C, 200-230 V, 50/60 Hz 1215209 Mfr # 9021504.33
COMPARE
200 / 230 4.5 Heating Circulator, 4.5 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC4 Heating Circulator with RS232 Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz 1215210 Mfr # 9021504.22.D
COMPARE
100 to 115 4.5 Heating Circulator with RS232 Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz
₹1,801,000.00INR / Each
Julabo DYNEO™ DD-BC4 Heating Circulator with RS232 Interface, 4.5 L, 20-200°C, 200-230 V, 50/60 Hz 1215211 Mfr # 9021504.33.D
COMPARE
200 / 230 4.5 Heating Circulator with RS232 Interface, 4.5 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC4 Heating Circulator with Analog Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz 1215212 Mfr # 9021504.22.A
COMPARE
100 to 115 4.5 Heating Circulator with Analog Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC4 Heating Circulator with Analog Interface, 4.5 L, 20-200°C, 200-230 V, 50/60 Hz 1215213 Mfr # 9021504.33.A
COMPARE
200 / 230 4.5 Heating Circulator with Analog Interface, 4.5 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC6 Heating Circulator, 6 L, 20-200°C, 100-115 V, 50/60 Hz 1215214 Mfr # 9021506.22
COMPARE
100 to 115 6 Heating Circulator, 6 L, 20-200°C, 100-115 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC6 Heating Circulator, 6 L, 20-200°C, 200-230 V, 50/60 Hz 1215215 Mfr # 9021506.33
COMPARE
200 / 230 6 Heating Circulator, 6 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC6 Heating Circulator with RS232 Interface, 6 L, 20-200°C, 100-115 V, 50/60 Hz 1215216 Mfr # 9021506.22.D
COMPARE
100 to 115 6 Heating Circulator with RS232 Interface, 6 L, 20-200°C, 100-115 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC6 Heating Circulator with RS232 Interface, 6 L, 20-200°C, 200-230 V, 50/60 Hz 1215217 Mfr # 9021506.33.D
COMPARE
200 / 230 6 Heating Circulator with RS232 Interface, 6 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC6 Heating Circulator with Analog Interface, 6 L, 20-200°C, 100-115 V, 50/60 Hz 1215218 Mfr # 9021506.22.A
COMPARE
100 to 115 6 Heating Circulator with Analog Interface, 6 L, 20-200°C, 100-115 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC6 Heating Circulator with Analog Interface, 6 L, 20-200°C, 200-230 V, 50/60 Hz 1215219 Mfr # 9021506.33.A
COMPARE
200 / 230 6 Heating Circulator with Analog Interface, 6 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC12 Heating Circulator, 12 L, 20-200°C, 100-115 V, 50/60 Hz 1215220 Mfr # 9021512.22
COMPARE
100 to 115 12 Heating Circulator, 12 L, 20-200°C, 100-115 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC12 Heating Circulator, 12 L, 20-200°C, 200-230 V, 50/60 Hz 1215221 Mfr # 9021512.33
COMPARE
200 / 230 12 Heating Circulator, 12 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC12 Heating Circulator with RS232 Interface, 12 L, 20-200°C, 100-115 V, 50/60 Hz 1215222 Mfr # 9021512.22.D
COMPARE
100 to 115 12 Heating Circulator with RS232 Interface, 12 L, 20-200°C, 100-115 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC12 Heating Circulator with RS232 Interface, 12 L, 20-200°C, 200-230 V, 50/60 Hz 1215223 Mfr # 9021512.33.D
COMPARE
200 / 230 12 Heating Circulator with RS232 Interface, 12 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC12 Heating Circulator with Analog Interface, 12 L, 20-200°C, 100-115 V, 50/60 Hz 1215224 Mfr # 9021512.22.A
COMPARE
100 to 115 12 Heating Circulator with Analog Interface, 12 L, 20-200°C, 100-115 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC12 Heating Circulator with Analog Interface, 12 L, 20-200°C, 200-230 V, 50/60 Hz 1215225 Mfr # 9021512.33.A
COMPARE
200 / 230 12 Heating Circulator with Analog Interface, 12 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC26 Heating Circulator, 26 L, 20-200°C, 100-115 V, 50/60 Hz 1215226 Mfr # 9021526.22
COMPARE
100 to 115 26 Heating Circulator, 26 L, 20-200°C, 100-115 V, 50/60 Hz
₹2,118,000.00INR / Each
Julabo DYNEO™ DD-BC26 Heating Circulator, 26 L, 20-200°C, 200-230 V, 50/60 Hz 1215227 Mfr # 9021526.33
COMPARE
200 / 230 26 Heating Circulator, 26 L, 20-200°C, 200-230 V, 50/60 Hz
Call For Price
Julabo DYNEO™ DD-BC26 Heating Circulator with RS232 Interface, 26 L, 20-200°C, 100-115 V, 50/60 Hz 1215228 Mfr # 9021526.22.D
COMPARE
100 to 115 26 Heating Circulator with RS232 Interface, 26 L, 20-200°C, 100-115 V, 50/60 Hz
Call For Price
Showing 1 - 20 of 23

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat