Julabo DYNEO™ DD-BC4 Heating Circulator with Analog Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz

Representative image only.

Julabo DYNEO™ DD-BC4 Heating Circulator with Analog Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz

Julabo | Mfr: 9021504.22.A| Item: 1215212

Ideally suited for internal and external temperature applications up to 200°C

Call For Price

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Julabo DYNEO™ DD-BC4 Heating Circulator with Analog Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz
Julabo DYNEO™ DD-BC4 Heating Circulator with Analog Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz
1215212

Call For Price
+ =
Total Price 74800.00 ADD 2 ITEMS TO CART
Product Description

Includes

Bath lid, drain tap, 8- and 12-mm ID hose barb fittings (two each), plumbing connections for M16 x 1 male, and power cord.

Key Features

  • Central rotary knob simplifies operation
  • Remains stable at ambient temperatures of up to 40°C
  • Easily view menu options from large TFT color display
  • Attach quickly to existing baths using universal clamp
  • Meets Class III (FL) according to DIN 12876-1

More About this Item

These Dyneo DD heating circulators, equipped with thermal insulated stainless steel closed bath tanks, can easily be switched between internal and external circulation. The adjustable pressure pump has a flow rate of 22 L/min and a flow pressure of 600 mbar. The tanks include a coil for counter-cooling and drain tap for safe and easy removal of liquids.
The control panel features a multilingual, 3.5” TFT color display with a central rotary control knob for straightforward operation. Other features include an integrated programmer, external Pt100 sensor connection, automatic high-temperature shutoff, low liquid level cutoff, and USB interface.
The circulators can be purchased with an optional RS-232 or analog interface.

Two year warrantyConformite Europeenne
Specifications
  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)4.5
  • Max Temperature (° C)200
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.01
  • Pump TypeCentrifugal
  • Max Flow Rate (L/min)22
  • Max Pump Pressure (PSI)8.7
  • Max Pump Pressure (mbar)600
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)9
  • Length (in)16
  • Height (in)16 1/2
  • Width (cm)22.9
  • Length (cm)40.6
  • Height (cm)41.9
  • Bath Opening Width (InchShort)5 1/8
  • Bath Opening Length (in)5 7/8
  • Immersion Depth (in)5 7/8
  • Heater Wattage (watts)2000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt100
  • Port ConnectionsM16 x 1
  • Drain ValveYes
  • InterfaceUSB, Analog
  • Display Type3.5" Color TFT
  • Power (VAC)100 to 115
  • Power (Hz)50/60
  • DescriptionHeating Circulator with Analog Interface, 4.5 L, 20-200°C, 100-115 V, 50/60 Hz
  • Warranty2 Years Product / 2 Year Parts and Labor
Reviews
Q&A