Julabo CF Series Cryo-Compact Circulators

Ideal for internal and external temperature applications
  • Compact design maximizes bench space
  • Adjustable high temperature cutoff protects bath and application from adverse events
  • Suitable for use with flammable bath fluids—Class III (FL) approved
The compact refrigerated/heating circulators feature an ergonomic design and are simple to operate. They offer a heating capacity of 2 kW and a maximum ambient temperature of +40°C. A special ventilation air cooling system allows the circulators to be placed side by side with other units or directly under a fume hood. Pump connections are provided for external temperature applications, while the bath opening provides temperature control of small objects directly in the circulator bath. All circulators feature an adjustable high-temperature cutoff, dry running protection, splashproof keypad, and front drain. The circulators are available in two version—economy and HighTech.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Temperature (° C) Power (VAC) Reservoir Capacity (L)
Availability Pricing
Julabo CF30 Economy Compact Circulator, 3.5L , -30 to 150°C; 115V/60Hz 1215062 Mfr # 9400330.2
COMPARE
150 115 3.5
Call For Price
Julabo CF30 Economy Compact Circulator, 3.5L, -30 to 150°C; 230V/60Hz 1215063 Mfr # 9400330.13
COMPARE
150 230 3.5
Call For Price
Julabo CF40 Economy Compact Circulator, 5.5L, -40 to 150°C; 115V/60Hz 1215065 Mfr # 9400340.2
COMPARE
150 115 5.5
Call For Price
Julabo CF40 Economy Compact Circulator, 5.5L , -40 to 150°C; 230V/60Hz 1215066 Mfr # 9400340.13
COMPARE
150 230 5.5
Call For Price
Julabo CF31 HighTech Compact Circulator, 3.5L , -30 to 200°C; 115V/60Hz 1215068 Mfr # 9400331.2
COMPARE
200 115 3.5
Call For Price
Julabo CF31 HighTech Compact Circulator, 3.5L, -30 to 200°C; 230V/60Hz 1215069 Mfr # 9400331.13
COMPARE
200 230 3.5
Call For Price
Julabo CF41 HighTech Compact Circulator, 5.5L, -40 to 200°C; 115V/60Hz 1215071 Mfr # 9400341.2
COMPARE
200 115 5.5
Call For Price
Julabo CF41 HighTech Compact Circulator, 5.5L , -40 to 200°C; 230V/60Hz 1215072 Mfr # 9400341.13
COMPARE
200 230 5.5
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat