Julabo CF30 Economy Compact Circulator, 3.5L , -30 to 150°C; 115V/60Hz

Representative image only.

Julabo CF30 Economy Compact Circulator, 3.5L , -30 to 150°C; 115V/60Hz

Julabo | Mfr: 9400330.2| Item: 1215062

Ideal for internal and external temperature applications

Call For Price

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Julabo CF30 Economy Compact Circulator, 3.5L , -30 to 150°C; 115V/60Hz
Julabo CF30 Economy Compact Circulator, 3.5L , -30 to 150°C; 115V/60Hz
1215062

Call For Price
+ =
Total Price 74800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Compact design maximizes bench space
  • Adjustable high temperature cutoff protects bath and application from adverse events
  • Suitable for use with flammable bath fluids—Class III (FL) approved
  • Easy to read large LED temperature display
  • PID control provides temperature stability of ±0.03°C
  • RS232 interface offers quick data transfer to your PC
  • 3.5 L bath capacity
  • 115 VAC/60 Hz operation
  • 2 Years Parts & Labor Warranty

More About this Item

The compact refrigerated/heating circulators feature an ergonomic design and are simple to operate. They offer a heating capacity of 2 kW and a maximum ambient temperature of +40°C. A special ventilation air cooling system allows the circulators to be placed side by side with other units or directly under a fume hood. Pump connections are provided for external temperature applications, while the bath opening provides temperature control of small objects directly in the circulator bath. All circulators feature an adjustable high-temperature cutoff, dry running protection, splashproof keypad, and front drain. The circulators are available in two version—economy and HighTech.

Economy circulators offer a maximum temperature of 150°C. They also feature a precise PID temperature control with a temperature stability of ±0.03°C and large LED multi-display.

2 Year WarrantyConformite Europeenne
Specifications
  • Reservoir Capacity (L)3.5
  • Max Temperature (° C)150
  • Min Temperature (° C)-30
  • Temperature Stability (° C)±0.03
  • Cooling Capacity At -20° C (watts)150
  • Cooling Capacity At 0° C (watts)250
  • Cooling Capacity At 20° C (watts)320
  • RefrigerantR134a
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)5.01
  • Max Pump Pressure (mbar)345
  • Low-Level CutoffNo
  • Width (in)9 3/8
  • Length (in)18 1/8
  • Height (in)15 3/4
  • Width (cm)24
  • Length (cm)46
  • Height (cm)40
  • Working Area Width (in)6 1/4
  • Working Area Length (in)1 1/4
  • Working Area Depth (in)5 1/2
  • Drain ValveYes
  • InterfaceRS-232
  • Display TypeLED
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionCompact Circulator, 3.5L , -30 to 150°C; 115V/60Hz
  • Warranty2 years parts & labor
Reviews
Q&A