Jeio Tech Stirrer

Worry-free operation – automatic speed adjustment keeps unit stable in case of unbalanced load, uneven surface, or external shock
  • Platform starts and stops at center position every time, making repetitive tasks easy to perform
  • Transparent lid with gas spring supports provides excellent visibility and easy sample access
  • RS-232 and USB ports for external control and data collection
Incubating/refrigerating shakers have an intuitive touch-screen LCD controllerwith easy-to-use icons and logical menus. Controls include automatic run with set point memory after a power interruption, auto-tuning, three-point temperature calibration, three-step adjustable fan for uniform temperature distribution and recovery after door opening. Safety features include audible/visible alarm activated by shaking speed deviation, protection system against over current or stalled platform, and dual mechanical overtemperature protection devices.

Maintenance-free motor generates quiet, uniform and powerful shaking motion for heavy workloads over a wide speed range. Smooth start and stop helps prevents spills from flasks or test tubes. Corrosion-resistant stainless steel interior is durable and easy to clean while the airtight silicone door seal provides excellent temperature
uniformity. Refrigerated models use environmentally friendly CFC-free refrigerant.

Platform and accessories must be purchased separately
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity Power (VAC) Description
Availability Pricing
Jeio Tech AAH23465U Benchtop Incubating Shaker, 1.9 cu ft, 120 VAC 7951001 Mfr # AAH23465U
COMPARE
1.9-cu ft (53-L) 120 Benchtop Incubating Shaker, 1.9 cu ft, 120 VAC
Call For Price
Jeio Tech AAH23422K Benchtop Incubating Shaker, 1.9 cu ft, 230 VAC 50 Hz 7951005 Mfr # AAH23422K
COMPARE
1.9-cu ft (53-L) 230 Benchtop Incubating Shaker, 1.9 cu ft, 230 VAC 50 Hz
Call For Price
Jeio Tech AAH23565U Benchtop Refrigerating Incubating Shaker, 1.9 cu ft, 120 VAC 7951007 Mfr # AAH23565U
COMPARE
1.9-cu ft (53-L) 120 Benchtop Refrigerating Incubating Shaker, 1.9 cu ft, 120 VAC
Call For Price
Jeio Tech AAH23665U Benchtop Incubating Shaker, 2.9 cu ft, 120 VAC 7951013 Mfr # AAH23665U
COMPARE
2.9-cu ft (83-L) 120 Benchtop Incubating Shaker, 2.9 cu ft, 120 VAC
Call For Price
Jeio Tech AAH23722K Benchtop Refrigerating Incubating Shaker, 2.9 cu ft, 230 VAC 50 Hz 7951023 Mfr # AAH23722K
COMPARE
2.9-cu ft (83-L) 230 Benchtop Refrigerating Incubating Shaker, 2.9 cu ft, 230 VAC 50 Hz
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat