Jeio Tech AAH23722K Benchtop Refrigerating Incubating Shaker, 2.9 cu ft, 230 VAC 50 Hz

Representative image only.

Jeio Tech AAH23722K Benchtop Refrigerating Incubating Shaker, 2.9 cu ft, 230 VAC 50 Hz

Jeio Tech | Mfr: AAH23722K| Item: 7951023

Worry-free operation – automatic speed adjustment keeps unit stable in case of unbalanced load, uneven surface, or external shock

Call For Price

Call For Price

Buy It Together

Current Item

Jeio Tech AAH23722K Benchtop Refrigerating Incubating Shaker, 2.9 cu ft, 230 VAC 50 Hz
Jeio Tech AAH23722K Benchtop Refrigerating Incubating Shaker, 2.9 cu ft, 230 VAC 50 Hz
7951023

Call For Price
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
+
Jeio Tech Spring Wire Rack for 83L Shaking Incubator
7951058

₹201,000.00INR / Each
=
Total Price 364000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

power cord and plug.

Key Features

  • Platform starts and stops at center position every time, making repetitive tasks easy to perform
  • Transparent lid with gas spring supports provides excellent visibility and easy sample access
  • RS-232 and USB ports for external control and data collection
  • 18 month warranty

More About this Item

Incubating/refrigerating shakers have an intuitive touch-screen LCD controllerwith easy-to-use icons and logical menus. Controls include automatic run with set point memory after a power interruption, auto-tuning, three-point temperature calibration, three-step adjustable fan for uniform temperature distribution and recovery after door opening. Safety features include audible/visible alarm activated by shaking speed deviation, protection system against over current or stalled platform, and dual mechanical overtemperature protection devices.

Maintenance-free motor generates quiet, uniform and powerful shaking motion for heavy workloads over a wide speed range. Smooth start and stop helps prevents spills from flasks or test tubes. Corrosion-resistant stainless steel interior is durable and easy to clean while the airtight silicone door seal provides excellent temperature
uniformity. Refrigerated models use environmentally friendly CFC-free refrigerant.

Platform and accessories must be purchased separately

18 Month WarrantyConformite Europeenne
Specifications
  • Min Speed (rpm)10
  • Max Speed (rpm)500
  • Speed Accuracy (rpm)±1%
  • Max Load (lbs)30.9
  • Capacity2.9-cu ft (83-L)
  • Platform Length (in)13.75
  • Platform Width (in)13.75
  • Platform Length (cm)35
  • Platform Width (cm)35
  • Width (in)21.3125
  • Height (in)20.125
  • Depth (in)35
  • Width (cm)54.13375
  • Height (cm)51.1175
  • Depth (cm)88.9
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Temperature Accuracy±0.1°C
  • Temperature Uniformity0.5°C
  • TimerYes
  • Timer Range1 minute to 999 hours 59 minutes
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionBenchtop Refrigerating Incubating Shaker, 2.9 cu ft, 230 VAC 50 Hz
  • Warranty18 months
Reviews
Q&A