Jeio Tech ST Autoclaves

Microprocessor controller and temperature calibration function allows for high precision temperature control
  • Optimize usage with three modes to choose a sterilization process ideal for any application
  • Vertical, top loading system makes it easy to sterilize large volume samples
  • Monitor parameters and sterilization progress with LED display and operation status lights
  • Casters allow for easy mobility during installation or relocation
These Lab Companion ST autoclaves are ideal for sterilization of equipment and materials, growth media, and glassware using saturated steam. The ST autoclaves provide three modes to allow for a choice of sterilization processes optimized for your application. General mode operates by setting conditions manually, standard mode has four set operations including decontamination, solid and liquid sterilization, and melting, and program mode stores commonly used or customized programs for repeated use.

These autoclaves provide enhanced safety with multiple protections and alarms. Safety features include over temperature limiter, low solution level alarm, overcurrent and short circuit protection, automatic operation of valve if over pressure occurs, and a low thermal conductivity door to prevent burns.
2,429,000.00 - ₹3,138,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Chamber Capacity (Liters) Chamber Height (in) Description
Availability Pricing
Jeio Tech ST-50G Autoclave, 50 L; 230V, 50/60 Hz 5240260 Mfr # AAHL1015K
COMPARE
50 18.03 Autoclave, 50 L; 230V, 50/60 Hz
₹2,429,000.00INR / Each
Jeio Tech ST-65G Autoclave, 65 L; 230V, 50/60 Hz 5240261 Mfr # AAHL1025K
COMPARE
65 21.97 Autoclave, 65 L; 230V, 50/60 Hz
₹2,616,000.00INR / Each
Jeio Tech ST-85G Autoclave, 85 L; 230V, 50/60 Hz 5240262 Mfr # AAHL1035K
COMPARE
85 29.84 Autoclave, 85 L; 230V, 50/60 Hz
₹2,776,000.00INR / Each
Jeio Tech ST-105G Autoclave, 105 L; 230V, 50/60 Hz 5240263 Mfr # AAHL1045K
COMPARE
105 35.75 Autoclave, 105 L; 230V, 50/60 Hz
₹3,138,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat