Jeio Tech ST-85G Autoclave, 85 L; 230V, 50/60 Hz

Representative image only.

Jeio Tech ST-85G Autoclave, 85 L; 230V, 50/60 Hz

Jeio Tech | Mfr: AAHL1035K| Item: 5240262

Microprocessor controller and temperature calibration function allows for high precision temperature control

₹2,776,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,776,000.00INR / Each

Buy It Together

Current Item

Jeio Tech ST-85G Autoclave, 85 L; 230V, 50/60 Hz
Jeio Tech ST-85G Autoclave, 85 L; 230V, 50/60 Hz
5240262

₹2,776,000.00INR / Each
+ +
Jeio Tech Basket for ST-85G Autoclave, Stainless Steel
5240269

₹106,000.00INR / Each
=
Total Price 2882000.00 ADD 3 ITEMS TO CART
Product Description

Includes

two stainless steel baskets.

Key Features

  • Optimize usage with three modes to choose a sterilization process ideal for any application
  • Vertical, top loading system makes it easy to sterilize large volume samples
  • Monitor parameters and sterilization progress with LED display and operation status lights
  • Casters allow for easy mobility during installation or relocation
  • Autoclave features a 85 L (3 cu. ft.) volume
  • 18 month warranty

More About this Item

These Lab Companion ST autoclaves are ideal for sterilization of equipment and materials, growth media, and glassware using saturated steam. The ST autoclaves provide three modes to allow for a choice of sterilization processes optimized for your application. General mode operates by setting conditions manually, standard mode has four set operations including decontamination, solid and liquid sterilization, and melting, and program mode stores commonly used or customized programs for repeated use.

These autoclaves provide enhanced safety with multiple protections and alarms. Safety features include over temperature limiter, low solution level alarm, overcurrent and short circuit protection, automatic operation of valve if over pressure occurs, and a low thermal conductivity door to prevent burns.

18 Month Warranty
Specifications
  • Chamber Capacity (cu ft)3
  • Chamber Capacity (Liters)85
  • Chamber Height (in)29.84
  • Chamber Diameter (in)15.75
  • Chamber Height (cm)75.8
  • Chamber Diameter (cm)40
  • Min Temperature (° F)140
  • Max Temperature (° F)253.4
  • Min Temperature (° C)60
  • Max Temperature (° C)123
  • Max Pressure (PSI)17.1
  • Width (in)24 9/16
  • Height (in)42 41/64
  • Depth (in)26 29/64
  • Width (cm)62.4
  • Height (cm)108.3
  • Depth (cm)67.2
  • Timer Range0 to 999 minutes
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)14.3
  • Melting Temperature (° F)100
  • Melting Temperature (° C)60
  • DescriptionAutoclave, 85 L; 230V, 50/60 Hz
  • Warranty18 months
Reviews
Q&A