IDEX® PEEK Capillary Tubing Sleeves, 1/16" OD

Ensure good port connection with capillary tubing
  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. Sleeves are designed to be used with 1/16” OD, 10-32 threaded fittings to adapt capillary tubing to standard coned ports. Sleeves require a wrench tightened nut to achieve proper sealing and withstand temperatures up to 257°F (125°C) and pressures up to 6000 psi (414 bar).
890.00 - ₹1,300.00INR / Each

10 variations of this product are available.

See All Product Options Below
10 PRODUCT OPTIONS
Compareitem specifications
Color Compatible With
Availability Pricing
Idex F-225 Tubing Sleeve, Red PEEK, 0.005" ID x 1/16" OD; 1/EA WW-02017-86 Mfr # F-225
COMPARE
Red 70 to 110 µm OD tubing
₹1,300.00INR / Each
Idex F-226 Tubing Sleeve, Yellow PEEK, 0.007" ID x 1/16" OD; 1/EA WW-02017-87 Mfr # F-226
COMPARE
Yellow 125 to 165 µm OD tubing
₹890.00INR / Each
Idex F-227 Tubing Sleeve, Yellow PEEK, 0.009" ID x 1/16" OD; 1/EA WW-02017-88 Mfr # F-227
COMPARE
Yellow 175 to 215 µm OD tubing
₹890.00INR / Each
Idex F-228 Tubing Sleeve, Blue PEEK, 0.011" ID x 1/16" OD; 1/EA WW-02017-89 Mfr # F-228
COMPARE
Blue 225 to 265 µm OD tubing
₹1,300.00INR / Each
Idex F-229 Tubing Sleeve, Natural PEEK, 0.013" ID x 1/16" OD; 1/EA WW-02017-90 Mfr # F-229
COMPARE
Natural 275 to 315 µm OD tubing
₹890.00INR / Each
Idex F-230 Tubing Sleeve, Orange PEEK, 0.016" ID x 1/16" OD; 1/EA WW-02017-91 Mfr # F-230
COMPARE
Orange 350 to 390 µm OD tubing
₹890.00INR / Each
Idex F-231 Tubing Sleeve, Natural PEEK, 0.022" ID x 1/16" OD; 1/EA WW-02017-92 Mfr # F-231
COMPARE
Natural 505 to 545 µm OD tubing
₹1,300.00INR / Each
Idex F-232 Tubing Sleeve, Natural PEEK, 0.031" ID x 1/16" OD; 1/EA WW-02017-93 Mfr # F-232
COMPARE
Natural 730 to 770 µm OD tubing
₹890.00INR / Each
Idex F-233 Tubing Sleeve, Blue PEEK, 0.034" ID x 1/16" OD; 1/EA WW-02017-94 Mfr # F-233
COMPARE
Blue 785 to 825 µm OD tubing
₹890.00INR / Each
Idex F-234 Tubing Sleeve, Yellow PEEK, 0.027" ID x 1/16" OD; 1/EA WW-02017-95 Mfr # F-234
COMPARE
Yellow 630 to 670 µm OD tubing
₹890.00INR / Each
Showing 1- 10 of 10

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat