Idex F-233 Tubing Sleeve, Blue PEEK, 0.034" ID x 1/16" OD; 1/EA

Representative image only.

Idex F-233 Tubing Sleeve, Blue PEEK, 0.034" ID x 1/16" OD; 1/EA

Idex | Mfr: F-233| Item: 0201794

Ensure good port connection with capillary tubing

₹1,600.00INR / Each

₹1,600.00INR / Each

Buy It Together

Current Item

Idex F-233 Tubing Sleeve, Blue PEEK, 0.034" ID x 1/16" OD; 1/EA
Idex F-233 Tubing Sleeve, Blue PEEK, 0.034" ID x 1/16" OD; 1/EA
0201794

₹1,600.00INR / Each
+ =
Total Price 16200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 785 to 825 µm OD tubing
  • Blue PEEK
  • Max pressure of 6000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. Sleeves are designed to be used with 1/16” OD, 10-32 threaded fittings to adapt capillary tubing to standard coned ports. Sleeves require a wrench tightened nut to achieve proper sealing and withstand temperatures up to 257°F (125°C) and pressures up to 6000 psi (414 bar).

1 Year Warranty
Specifications
  • MaterialPEEK
  • ColorBlue
  • Compatible With785 to 825 µm OD tubing
  • Length (InchShort)1 19/64
  • Diameter (InchShort)1/30
  • Length (mm)33
  • Diameter (mm)0.865
  • DescriptionTubing Sleeve, Blue PEEK, 0.034" ID x 1/16" OD; 1/EA
  • Warranty1 year
Reviews
Q&A