Heavy-Duty Industrial Pressure Transmitter

A durable instrument for demanding applications
  • Accuracy is 0.1% best fit straight line
  • 304 stainless steel case
  • Range of vacuum to 10,000 psi
This transmitter incorporates circuitry that allows for very precise digital temperature compensation and calibration. Thermal errors are minimized by signal conditioning during manufacturing. By inducing sensor to recognize and compensate for thermal inaccuracies, the transmitter has very small temperature effect or thermal coefficients. Thermal error is only 1% over operating temperature range.

Typical applications include oil and gas production and control, test stands, compressor control, field equipment, hydraulic systems, and natural gas compression and transfer control. Designed for heavy-duty industrial applications, transmitters have zero and span access within casing and choice of two outputs. Sensor material is 17-4PH with stability of 0.5% full scale/year.
147,000.00 - ₹162,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Description
Availability Pricing
Ashcroft A25PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 4 to 20 mA 6833404 Mfr # A2-Z-A-M02-42-F2-5#-G
COMPARE
±0.25% full-scale 5 Heavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 4 to 20 mA
₹162,000.00INR / Each
Ashcroft A215PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 15 psi; 4 to 20 mA 6833406 Mfr # A2-Z-A-M02-42-F2-15#-G
COMPARE
±0.25% full-scale 15 Heavy- Duty Industrial Pressure Transmitter, 0 to 15 psi; 4 to 20 mA
₹158,000.00INR / Each
Ashcroft A2100PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 100 psi; 4 to 20 mA 6833412 Mfr # A2-Z-A-M02-42-F2-100#-G
COMPARE
±0.25% full-scale 100 Heavy- Duty Industrial Pressure Transmitter, 0 to 100 psi; 4 to 20 mA
₹147,000.00INR / Each
Ashcroft A25PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 1 to 5 VDC 6833434 Mfr # A2-Z-A-M02-15-F2-5#-G
COMPARE
±0.25% full-scale 5 Heavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 1 to 5 VDC
₹162,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat