Ashcroft A25PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 4 to 20 mA

Representative image only.

Ashcroft A25PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 4 to 20 mA

Ashcroft | Mfr: A2-Z-A-M02-42-F2-5#-G| Item: 6833404

A durable instrument for demanding applications

₹162,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹162,000.00INR / Each

Buy It Together

Current Item

Ashcroft A25PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 4 to 20 mA
Ashcroft A25PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 4 to 20 mA
6833404

₹162,000.00INR / Each
+ =
Total Price 199400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Accuracy is 0.1% best fit straight line
  • 304 stainless steel case
  • Range of vacuum to 10,000 psi
  • 1 year warranty

More About this Item

This transmitter incorporates circuitry that allows for very precise digital temperature compensation and calibration. Thermal errors are minimized by signal conditioning during manufacturing. By inducing sensor to recognize and compensate for thermal inaccuracies, the transmitter has very small temperature effect or thermal coefficients. Thermal error is only 1% over operating temperature range.

Typical applications include oil and gas production and control, test stands, compressor control, field equipment, hydraulic systems, and natural gas compression and transfer control. Designed for heavy-duty industrial applications, transmitters have zero and span access within casing and choice of two outputs. Sensor material is 17-4PH with stability of 0.5% full scale/year.

Conformite Europeenne1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5
  • Min Temperature (° F)-40
  • Max Temperature (° F)260
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)125
  • Wetted Materials17-4PH SS
  • Case304 SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Electrical ConnectionsTerminal strip with four 1/2" conduit ports
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Power SourceVDC
  • DescriptionHeavy- Duty Industrial Pressure Transmitter, 0 to 5 psi; 4 to 20 mA
  • Warranty1 year
  • Power12 to 36 VDC
Reviews
Q&A