Energizer® Regular Alkaline Battery Replacements

Lasts 3x's longer
  • Affordable, long-lasting power for low to moderate drain devices
Since 1896 Energizer batteries have been providing dependable portable power.
680.00 - ₹6,300.00INR / Pkg of 12

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Capacity Cell Type Voltage (V)
Availability Pricing
Energizer E92 Max Alkaline AAA Batteries, 1100 mAh, 1.5 V; 12/Pk 0937600 Mfr # E1081100
COMPARE
1100 mAh Alkaline AAA 1.5
₹6,300.00INR / Pkg of 12
Energizer E91 Max Alkaline AA Batteries, 2450 mAh, 1.5 V; 4/Pk 0937601 Mfr # E0909400
COMPARE
2450 mAh Alkaline AA 1.5
₹2,300.00INR / Pkg of 4
Energizer E93VP Max Alkaline C Batteries, 7200 mAh, 1.5 V; 4/Pk 0937602 Mfr # ENERGIZER-E93VP-4PK
COMPARE
7200 mAh Alkaline C 1.5
₹680.00INR / Pkg of 4
Energizer E95VP Max Alkaline D Batteries, 1.5 V; 2/Pk 0937603 Mfr # ENERGIZER-E95BP-2
COMPARE
8900 mAh Alkaline D 1.5
₹1,700.00INR / Pkg of 2
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat