Energizer E95VP Max Alkaline D Batteries, 1.5 V; 2/Pk

Representative image only.

Energizer E95VP Max Alkaline D Batteries, 1.5 V; 2/Pk

Energizer | Mfr: ENERGIZER-E95BP-2| Item: 0937603

Lasts 3x's longer

₹1,700.00INR / Pkg of 2

₹1,700.00INR / Pkg of 2

Buy It Together

Current Item

Energizer E95VP Max Alkaline D Batteries, 1.5 V; 2/Pk
Energizer E95VP Max Alkaline D Batteries, 1.5 V; 2/Pk
0937603

₹1,700.00INR / Pkg of 2
+ +
Energizer Rechargeable AA Ni-MH Battery, 2300 mAhm, 1.2 V; 4/Pk
0950641

₹1,600.00INR / Pkg of 4
=
Total Price 3300.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Affordable, long-lasting power for low to moderate drain devices

More About this Item

Since 1896 Energizer batteries have been providing dependable portable power.

Specifications
  • Cell TypeAlkaline D
  • Capacity8900 mAh
  • Voltage (V)1.5
  • DescriptionRegular Alkaline D Batteries, 1.5 V; 2/Pk
Reviews
Q&A