Corning® PYREXPLUS® Brand 61626 Safety-Coated Media Bottles

Protective PVC coating prevents glass from shattering
These heavy-duty bottles can be used for storage as well as mixing and sampling. A protective PVC coating helps prevent glass from shattering and reduces spills. Resistant to thermal shock. Bottles come complete with autoclavable, one-piece, colored, polypropylene plug seal screw cap with drip-free pouring ring, graduations and marking spot. Glass bead indicates full capacity line. Do not place over direct heat or flame. Do not heat above 121°C (248°F) moist heat or 110°C (230°F) dry heat. Autoclavable (121°C/248°F). Replacement caps and pouring rings are available (sold separately).
31,000.00 - ₹92,800.00INR / Case of 4

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Graduation Interval (mL) Material
Availability Pricing
Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 100 mL; 4/PK WW-34575-21 Mfr # 61626-100
COMPARE
100 20 Glass
₹31,000.00INR / Case of 4
Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 250 mL; 4/PK WW-34575-22 Mfr # 61626-250
COMPARE
250 50 Glass
₹38,400.00INR / Case of 4
Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 500 mL; 4/PK WW-34575-23 Mfr # 61626-500
COMPARE
500 100 Glass
₹49,000.00INR / Case of 4
Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 1 L; 4/PK WW-34575-24 Mfr # 61626-1L
COMPARE
1000 100 Glass
₹60,100.00INR / Case of 4
Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 2 L; 4/PK WW-34575-25 Mfr # 61626-2L
COMPARE
2000 200 Glass
₹92,800.00INR / Case of 4
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat