Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 1 L; 4/PK

Representative image only.

Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 1 L; 4/PK

Corning | Mfr: 61626-1L| Item: 3457524

Protective PVC coating prevents glass from shattering

₹114,000.00INR / Case of 4

₹114,000.00INR / Case of 4

Buy It Together

Current Item

Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 1 L; 4/PK
Corning PYREXPLUS® 61626 Safety-Coated Media Storage Bottle, 1 L; 4/PK
3457524

₹114,000.00INR / Case of 4
+
Dynalon Chemical Bottle Pourer, PTFE, 45-mm cap size
0603806

₹31,000.00INR / Pkg of 1
=
Total Price 145000.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These heavy-duty bottles can be used for storage as well as mixing and sampling. A protective PVC coating helps prevent glass from shattering and reduces spills. Resistant to thermal shock. Bottles come complete with autoclavable, one-piece, colored, polypropylene plug seal screw cap with drip-free pouring ring, graduations and marking spot. Glass bead indicates full capacity line. Do not place over direct heat or flame. Do not heat above 121°C (248°F) moist heat or 110°C (230°F) dry heat. Autoclavable (121°C/248°F). Replacement caps and pouring rings are available (sold separately).

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Min Graduation (mL)100
  • Max Graduation (mL)900
  • Graduation Interval (mL)100
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorGreen
  • Bottle ColorClear
  • Label TypeGreen Write-On
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)29
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)10.1
  • Overall Height (in)8 7/8
  • Overall Height (cm)22.5
  • DescriptionPLUS Brand 61626 Safety-Coated Media Storage Bottle, 1 L, 4/pk
Reviews
Q&A