Contractor/Process Gauges

  • Brass bourdon tube and socket
  • Heavy-duty stainless steel movement with underload and overload stops
  • Solid front aluminum back-flanged safety case
  • Balanced micrometer adjustable pointer
31,100.00INR / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Process Connection
Availability Pricing
Weksler HA14-4-PD-4-L Process/Contrator's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M) 6806024 Mfr # HA14-4-PD-4-L
COMPARE
±0.5% full-scale (ANSI/ASME B40.1 Grade 2A) 30 1/4" NPT(M), lower
₹31,100.00INR / Each
Weksler HA14-4-PG-4-L Process/Contrator's Pressure Gauge, 0 to 160 psi, 1/4" NPT(M) 6806030 Mfr # HA14-4-PG-4-L
COMPARE
±0.5% full-scale (ANSI/ASME B40.1 Grade 2A) 160 1/4" NPT(M), lower
₹31,100.00INR / Each
Weksler HA14-4-PK-4-L Process/Contrator's Pressure Gauge, 0 to 400 psi, 1/4" NPT(M) 6806036 Mfr # HA14-4-PK-4-L
COMPARE
±0.5% full-scale (ANSI/ASME B40.1 Grade 2A) 400 1/4" NPT(M), lower
₹31,100.00INR / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat