Weksler HA14-4-PD-4-L Process/Contrator's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)

Representative image only.

Weksler HA14-4-PD-4-L Process/Contrator's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)

Weksler | Mfr: HA14-4-PD-4-L| Item: 6806024

₹31,100.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹31,100.00INR / Each

Buy It Together

Current Item

Weksler HA14-4-PD-4-L Process/Contrator's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)
Weksler HA14-4-PD-4-L Process/Contrator's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)
6806024

₹31,100.00INR / Each
+ =
Total Price 61800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Brass bourdon tube and socket
  • Heavy-duty stainless steel movement with underload and overload stops
  • Solid front aluminum back-flanged safety case
  • Balanced micrometer adjustable pointer
  • 1 year warranty
1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-20
  • Max Temperature (° F)140
  • Min Temperature (° C)-29
  • Max Temperature (DegreeC)60
  • Wetted MaterialsBrass
  • CaseAluminum
  • Lens MaterialGlass
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionProcess/Contrator's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)
  • Warranty1 year
Reviews
Q&A