Cole-Parmer®Poly-Cellulose Presaturated Cleanroom Wipes

Sterile Polycellulose wipes Presaturated with 70% Isopropyl Alcohol
  • 55% cellulose and 45% polyester blend
  • Premoistened with 70% isopropyl alcohol and 30% DI/WFI
  • Non-woven, with no chemical binders
  • Cold knife cut edge
  • Gamma sterilized and packaged in an ISO Class 6 cleanroom
  • Convenient resealable pouch
Formats:
• Pack sizes - Pack of 10 or Pack of 15 or Pack of 20
• Wipes Size - Available in 9’’ x 9’’ and 12’’ x 12’’
• Water Component – Available in 30% DI water or 30% WFI water

Cole-Parmer® Cleanroom Wipes are composed of 55% cellulose and 45% polyester blend. Presaturated in a solution of 70% isopropyl alcohol (IPA) and either 30% deionized (DI) water or 30% water for injection (WFI). Ideal for the quick removal of surface-level contaminants from workbenches, electronics, equipment and tools. Suitable for a variety of controlled environments, including ISO Class 6-7 cleanrooms.
36,500.00 - ₹72,200.00INR / Case of 500

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
COMPARE
Poly-Cellulose IPA Wipes, 70%IPA 30% DI; 9"x9", 56 gsm, Gamma Sterile; 10/Pk, 50 Pack/Cs
₹36,500.00INR / Case of 500
COMPARE
Poly-Cellulose IPA Wipes, 70%IPA 30% WFI; 9"x9", 56 gsm, Gamma Sterile; 20/Pk, 50 Pack/Cs
₹55,200.00INR / Case of 1000
COMPARE
Poly-Cellulose IPA Wipes, 70%IPA 30% WFI; 9"x9", 56 gsm, Gamma Sterile; 10/Pk, 50 Pack/Cs
₹36,500.00INR / Case of 500
COMPARE
Poly-Cellulose IPA Wipes, 70%IPA 30% WFI; 12"x12", 56gsm, Gamma Sterile; 20/Pk, 50 Pack/Cs
₹72,200.00INR / Case of 1000
COMPARE
Poly-Cellulose IPA Wipes, 70%IPA 30% WFI, 12"x12", 56gsm, Gamma Sterile; 10/Pk, 50 Pack/Cs
₹45,900.00INR / Case of 500
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat