Cole-Parmer Poly-Cellulose Cleanroom Wipes, 70%IPA 30% DI; 9"x9", 56 gsm, Gamma Sterile; 10/Pk, 50 Pack/Cs

Representative image only.

Cole-Parmer Poly-Cellulose Cleanroom Wipes, 70%IPA 30% DI; 9"x9", 56 gsm, Gamma Sterile; 10/Pk, 50 Pack/Cs

Cole-Parmer | Item: 1639284

Sterile Polycellulose wipes Presaturated with 70% Isopropyl Alcohol

₹36,500.00INR / Case of 500

₹36,500.00INR / Case of 500
Product Description

Key Features

  • 55% cellulose and 45% polyester blend
  • Premoistened with 70% isopropyl alcohol and 30% DI/WFI
  • Non-woven, with no chemical binders
  • Cold knife cut edge
  • Gamma sterilized and packaged in an ISO Class 6 cleanroom
  • Convenient resealable pouch

More About this Item

Formats:
• Pack sizes - Pack of 10 or Pack of 15 or Pack of 20
• Wipes Size - Available in 9’’ x 9’’ and 12’’ x 12’’
• Water Component – Available in 30% DI water or 30% WFI water

Cole-Parmer® Cleanroom Wipes are composed of 55% cellulose and 45% polyester blend. Presaturated in a solution of 70% isopropyl alcohol (IPA) and either 30% deionized (DI) water or 30% water for injection (WFI). Ideal for the quick removal of surface-level contaminants from workbenches, electronics, equipment and tools. Suitable for a variety of controlled environments, including ISO Class 6-7 cleanrooms.

Specifications
  • MaterialPoly-Cellulose
  • ColorWhite
  • ComplianceISO Class 6
  • Width (in)9
  • Length (in)9
  • Width (cm)22.86
  • Length (cm)22.86
  • DescriptionPoly-Cellulose IPA Wipes, 70%IPA 30% DI; 9"x9", 56 gsm, Gamma Sterile; 10/Pk, 50 Pack/Cs
Reviews
Q&A