Cole-Parmer® PCR Coolers

Cools faster and stays cold longer on benchtop
  • Maintains entire 96-Well plate at 0 °C for over an hour
  • Save space with compact footprint and stacking ability
  • Lid design provides secure storage and safe transport
  • Vented lid enables faster cooling of samples in the freezer
  • Ergonomic textured finger grips provide a secure hold,
The PCR cooler racks provide ice-free cooling of most standard and low profile 96-well plates, 0.2 and 0.5 mL PCR tubes, strips and single formats. It prohibits the freezing of samples. The racks can maintain a temperature of 0 °C for over an hour for an entire 96-well plate. With the lid removed, the racks can keep sample temperature of less than 5 °C for up to three hours.

When the temperature ceiling of 6 °C has been exceeded, the cooler will display a contrasting color change. This provides you with a visual indication then your samples need to be returned to the freezer.

Patented lid design provides secure storage and transport of PCR samples from freezer to benchtop. For your convenience, the lid easily slides out, can rotate 180°, and becomes a convenient stand for the cooler to sit on. The detachable polycarbonate lid is ambidextrous to allow left or right-hand orientation.

Alphanumeric well identification offers quick location and retrieval of tubes. Available in three color schemes.

12,400.00 - ₹12,600.00INR / Pkg of 2

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Color Tubes Held Tube Size
Availability Pricing
COMPARE
Pink/Purple 96 0.2, 0.5 mL & 96-well
₹12,600.00INR / Pkg of 2
COMPARE
Light Blue/Dark Blue 96 0.2, 0.5 mL & 96-well
₹12,400.00INR / Pkg of 2
COMPARE
Pink/Purple & Light Blue/Dark Blue 96 0.2, 0.5 mL & 96-well
₹12,400.00INR / Pkg of 2
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat