Cole-Parmer PCR Cooler, 96-Well, Pink/Purple & Lt.Blue/Dk.Blue; 2/PK

Representative image only.

Cole-Parmer PCR Cooler, 96-Well, Pink/Purple & Lt.Blue/Dk.Blue; 2/PK

Cole-Parmer | Item: 4400227

Cools faster and stays cold longer on benchtop

₹12,400.00INR / Pkg of 2

₹12,400.00INR / Pkg of 2
Product Description

Includes

Lid.

Key Features

  • Maintains entire 96-Well plate at 0 °C for over an hour
  • Accommodates 96-well plate, 0.2 and 0.5 mL PCR tubes, strips and single formats
  • Save space with compact footprint and stacking ability
  • Lid design provides secure storage and safe transport
  • Vented lid enables faster cooling of samples in the freezer
  • Ergonomic textured finger grips provide a secure hold
  • 2 year warranty

More About this Item

The PCR cooler racks provide ice-free cooling of most standard and low profile 96-well plates, 0.2 and 0.5 mL PCR tubes, strips and single formats. It prohibits the freezing of samples. The racks can maintain a temperature of 0 °C for over an hour for an entire 96-well plate. With the lid removed, the racks can keep sample temperature of less than 5 °C for up to three hours.

When the temperature ceiling of 6 °C has been exceeded, the cooler will display a contrasting color change. This provides you with a visual indication then your samples need to be returned to the freezer.

Patented lid design provides secure storage and transport of PCR samples from freezer to benchtop. For your convenience, the lid easily slides out, can rotate 180°, and becomes a convenient stand for the cooler to sit on. The detachable polycarbonate lid is ambidextrous to allow left or right-hand orientation.

Alphanumeric well identification offers quick location and retrieval of tubes. Available in three color schemes.

Two year warranty
Specifications
  • Tubes Held96
  • Tube Size0.2, 0.5 mL & 96-well
  • Lowest Set Temperature (° C)0
  • ColorPink/Purple & Light Blue/Dark Blue
  • Height (in)1 29/32
  • Length (in)4 19/64
  • Width (in)5 51/64
  • Height (cm)4.8
  • Width (cm)14.8
  • Length (cm)11
  • DescriptionPCR Cooler, 96-Well, Pink/Purple & Lt.Blue/Dk.Blue; 2/PK
  • Warranty2 year warranty
Reviews
Q&A