Binder BD Series Gravity Convection Incubators

Precise GLP/GMP compliant incubation for a wide variety of applications.
  • Incubation from Ambient plus 5°C to 100°C.
  • Rapid heat up and recovery rates.
  • Disenfection routine up to 100°C.
All models feature APT.line® electronic controllers and preheating chambers, offering precise consistent temperature performance and industry leading recovery times after door openings. Specially designed two-point door closure system and thermal insulation provided added protection from changing environmental conditioins. The inner glass door seals hermetically to allow users to monitor cultures without influencing chamber conditions. Units also feature independent adjustable temperature safety devices with visual alarm. RS-422 interface for standard software guarantees seamless documentation of all testing parameters.
Call For Price

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (cu ft) Power (VAC)
Availability Pricing
Binder BD56 Avantgarde Gravity Convection Incubator, 2 cu ft, 120 VAC 3907315 Mfr # 9010-0324
COMPARE
2 120
Call For Price
Binder BD115  Avantgarde Gravity Convection Incubator, 4 cu ft, 230 VAC 3907317 Mfr # 9010-0325
COMPARE
4 230
Call For Price
Binder BD115  Avantgarde Gravity Convection Incubator, 4 cu ft, 120 VAC 3907319 Mfr # 9010-0326
COMPARE
4 120
Call For Price
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat