Binder BD56 Avantgarde Gravity Convection Incubator, 2 cu ft, 120 VAC

Representative image only.

Binder BD56 Avantgarde Gravity Convection Incubator, 2 cu ft, 120 VAC

Binder | Mfr: 9010-0324| Item: 3907315

Precise GLP/GMP compliant incubation for a wide variety of applications.

Call For Price

Call For Price

Buy It Together

Current Item

Binder BD56 Avantgarde Gravity Convection Incubator, 2 cu ft, 120 VAC
Binder BD56 Avantgarde Gravity Convection Incubator, 2 cu ft, 120 VAC
3907315

Call For Price
+ + =
Total Price 111000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

two chrome-plated racks and 6-ft power cord with plug.

Key Features

  • Incubation from Ambient plus 5°C to 100°C.
  • Rapid heat up and recovery rates.
  • Disenfection routine up to 100°C.
  • 2 year warranty

More About this Item

All models feature APT.line® electronic controllers and preheating chambers, offering precise consistent temperature performance and industry leading recovery times after door openings. Specially designed two-point door closure system and thermal insulation provided added protection from changing environmental conditioins. The inner glass door seals hermetically to allow users to monitor cultures without influencing chamber conditions. Units also feature independent adjustable temperature safety devices with visual alarm. RS-422 interface for standard software guarantees seamless documentation of all testing parameters.

Two year warranty
Specifications
  • Capacity (cu ft)2
  • Capacity (Liters)57
  • Max Temperature (° C)100
  • Temperature Uniformity±0.5°C at 37°C
  • Temperature Stability±0.2°C
  • Overall Depth (in)22 17/64
  • Overall Depth (cm)56.5
  • Overall Height (in)24 5/8
  • Overall Height (cm)62.5
  • Overall Width (in)22 1/16
  • Overall Width (cm)56
  • Power (VAC)120
  • Power (Hz)60
  • Chamber Depth (in)14 31/32
  • Chamber Depth (cm)38
  • Chamber Height (in)16 35/64
  • Chamber Height (cm)42
  • Chamber Width (in)14 3/16
  • Chamber Width (cm)36
  • Display TypeLCD
  • Number Of Shelves2
  • Number Of Shelf Positions4
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • Timer RangeUp to 9 days, 23 hours, 59 minutes
  • Warranty2 year
Reviews
Q&A