Ashcroft High-Accuracy Digital Test Gauge

Readings with 0.05% full-scale accuracy – including the effects of hysteresis, linearity, repeatability, and temperature
  • Intrinsically-safe, portable test gauges meet ASME B40.7 requirements
  • NEMA 4/IP65 rated stainless steel casing
  • Display results in any of 12 units of measurement and seven different languages
Gauges feature a 3" dial, all stainless steel construction, 1" high LCD with 11/16" high characters, zero/clear button, backlighting with adjustable contrast, min/max function, % full scale bar graph, low battery indicator, and 12 selectable engineering units. Password protected field calibration and disable functions. Gauge is FM Approved Class I, Div. 1.
What’s included: carrying pouch, 3 AAA batteries, and 10-point calibration chart.
396,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Accuracy Resolution Description
Availability Pricing
Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 30 psi range 6833004 Mfr # 30-2089-SD-02L-30#
COMPARE
±0.05% full-scale 0.01 psi High-accuracy digital test gauge, 0 to 30 psi range
₹396,000.00INR / Each
Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 100 psi range 6833008 Mfr # 30-2089-SD-02L-100#
COMPARE
±0.05% full-scale 0.01 psi High-accuracy digital test gauge, 0 to 100 psi range
₹396,000.00INR / Each
Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 500 psi range 6833010 Mfr # 30-2089-SD-02L-500#
COMPARE
±0.05% full-scale 0.1 psi High-accuracy digital test gauge, 0 to 500 psi range
Call For Price
Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 1000 psi range 6833012 Mfr # 30-2089-SD-02L-1000#
COMPARE
±0.05% full-scale 0.1 psi High-accuracy digital test gauge, 0 to 1000 psi range
₹396,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat