Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 500 psi range

Representative image only.

Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 500 psi range

Ashcroft | Mfr: 30-2089-SD-02L-500#| Item: 6833010

Readings with 0.05% full-scale accuracy – including the effects of hysteresis, linearity, repeatability, and temperature

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 500 psi range
Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 500 psi range
6833010

Call For Price
+ =
Total Price 30700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Intrinsically-safe, portable test gauges meet ASME B40.7 requirements
  • NEMA 4/IP65 rated stainless steel casing
  • Display results in any of 12 units of measurement and seven different languages
  • 1 year warranty

More About this Item

Gauges feature a 3" dial, all stainless steel construction, 1" high LCD with 11/16" high characters, zero/clear button, backlighting with adjustable contrast, min/max function, % full scale bar graph, low battery indicator, and 12 selectable engineering units. Password protected field calibration and disable functions. Gauge is FM Approved Class I, Div. 1.
What’s included: carrying pouch, 3 AAA batteries, and 10-point calibration chart.

Conformite Europeenne1 Year WarrantyCanadian Standards AssociationFM ApprovedIP 65
Specifications
  • Accuracy±0.05% full-scale
  • Dial Size (in)3
  • Dial Size (mm)76
  • Min Pressure (PSI)0
  • Max Pressure (PSI)500
  • Min Temperature (° F)0
  • Max Temperature (° F)150
  • Min Temperature (° C)-18
  • Max Temperature (DegreeC)63
  • Wetted Materials316 SS
  • Case300 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, " WC, ft WC, bar, mbar, kPa, MPa, mm Hg, cm WC, mm WC, kg/cm²
  • Display4.5-digit LCD, 1" H (25.4 mm)
  • Battery TypeThree AAA (included)
  • Battery Life1000 hours continuous (without backlight)
  • Enclosure RatingNEMA 4, IP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psi
  • DescriptionHigh-accuracy digital test gauge, 0 to 500 psi range
  • Warranty1 year
Reviews
Q&A