Ashcroft Digital Sanitary Pressure Gauges

Offers 3A rating with the functionality of a digital gauge
  • Battery, loop, and line powered
  • 10 engineering units
Digital sanitary gauge is designed for the pharmaceutical and biotech applications with its ±0.25% accuracy. Gauge has unlimited deadband throughout its range and superior set-point flexibility. Loop- and line-powered gauges have output signals that enable monitoring and control. Line-powered gauges offer switching capabilities.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Ashcroft 20323.0 Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 30 psi, battery powered 6890151 Mfr # 30-2032-SD-15L-30#
COMPARE
Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 30 psi, battery powered
Call For Price
Ashcroft 20323.0 Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 60 psi, battery powered 6890152 Mfr # 30-2032-SD-15L-60#
COMPARE
Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 60 psi, battery powered
Call For Price
Ashcroft 20323.0 Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 100 psi, battery powered 6890153 Mfr # 30-2032-SD-15L-100#
COMPARE
Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 100 psi, battery powered
Call For Price
Ashcroft 20323.0 Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 200 psi, battery powered 6890154 Mfr # 30-2032-SD-15L-200#
COMPARE
Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 200 psi, battery powered
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat