Ashcroft 20323.0 Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 60 psi, battery powered

Representative image only.

Ashcroft 20323.0 Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 60 psi, battery powered

Ashcroft | Mfr: 30-2032-SD-15L-60#| Item: 6890152

Offers 3A rating with the functionality of a digital gauge

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ashcroft 20323.0 Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 60 psi, battery powered
Ashcroft 20323.0 Digital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 60 psi, battery powered
6890152

Call For Price
+ =
Total Price 30700.00 ADD 2 ITEMS TO CART
Product Description

Includes

2 C alkaline batteries.

Key Features

  • Battery, loop, and line powered
  • 10 engineering units
  • 1 year warranty

More About this Item

Digital sanitary gauge is designed for the pharmaceutical and biotech applications with its ±0.25% accuracy. Gauge has unlimited deadband throughout its range and superior set-point flexibility. Loop- and line-powered gauges have output signals that enable monitoring and control. Line-powered gauges offer switching capabilities.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

FM ApprovedIP 651 Year Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Dial Size (in)3.25
  • Dial Size (mm)83
  • Max Pressure (PSI)60
  • Wetted Materials316 SS
  • Case300 SS
  • Lens Materialpolyester
  • Process Connection1-1/2" Tri-Clamp®
  • Unit Of Measurementpsi, " WC, ft WC, mPa, mbar, kPa, kg/cm², bar, " Hg, mm Hg
  • Display5-digit LCD, 0.88" H
  • Battery Type2 C (included)
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.005 psi
  • DescriptionDigital Sanitary Gauge, 1.5" Tri-Clamp, 0 to 60 psi, battery powered
  • Warranty1 year
Reviews
Q&A