Adam Equipment GFC Industrial Counting Scales

Fully featured counting scale includes a numeric keypad for easy unit weight and sample quantity entry
  • Date and time
  • Selectable multi-language text for printing
  • Preset counting to a value
  • Large backlit LCD display
  • Overload protection
  • Non-slip adjustable levelling feet
  • Large stainless steel platform
  • Pillar mounted
  • Full color coded keypad with numeric entry
  • Precision load cell technology
  • Simple user-friendly operation
  • Splashproof to protect from accidental spills
  • Easy access to the rechargeable battery
  • RS-232 bi-directional interface
  • External calibration
  • Auto sleep / power down function to save battery life
  • Low battery indication
The bright large backlit display shows unit weight, total weight, and number of pieces. A grade 304 stainless steel top pan with mild steel base and pillar mounted ABS plastic indicator make the GFC a durable industrial floor counting scale.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Adam Equipment GFC 165a -115V Floor 165Lb/75kg Capacity, 0.01Lb/5G Readability, 115V 1181028 Mfr # GFC 165A
COMPARE
75 165 100 to 240
Call For Price
Adam Equipment GFC 165A -220V Floor 165Lb/75kg Capacity, 0.01Lb/5G Readability, 220V 1181029 Mfr # GFC 75
COMPARE
75 240
Call For Price
Adam Equipment GFC 330a -115V Floor 330lb/150kg Capacity, 0.02Lb/10g Readability, 115V 1181030 Mfr # GFC 330A
COMPARE
150 330 100 to 240
Call For Price
Adam Equipment GFC 330A -220V Floor 330lb/150kg Capacity, 0.02Lb/10g Readability, 220V 1181031 Mfr # GFC 150
COMPARE
150 240
Call For Price
Adam Equipment GFC 660A -115V Floor 660lb/300kg Capacity, 0.05Lb/20g Readability, 115V 1181032 Mfr # GFC 660A
COMPARE
300 660 100 to 240
Call For Price
Adam Equipment GFC 660A -220V Floor 660lb/300kg Capacity, 0.05Lb/20g Readability 230V 1181033 Mfr # GFC 300
COMPARE
300 230
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat