Adam Equipment Equinox Toploading Balances

Remarkable precision for detailed testing
  • Intuitive, color, 5-inch (125 mm) touchscreen display provides high usability and visibility
  • Perform statistics on up to 500 consecutive weighs
  • Store and recall 3000 data points internally, or add a USB flash drive to expand capacity further
  • Time and date stamp meets Good Laboratory Practice (GLP) requirements
  • High functionality includes checkweighing, parts counting, percentage weighing, and statistical analysis
The Equinox line of toploading balances provide many features and functions—at an affordable price. Choose from a variety of capacities with external caibration (must use calibration mass to calibrate), or internal calibration (may use with or without a calibration mass). Capcities below 3200 g also include a draft shield to aid precision.

Easily view results on the 5" (125 mm) display. This color touchscreen also makes function selection simple, and menu navigation is intuitive. Order the optional in-use cover to protect the screen, while still allowing operation.

The level indicator and adjustable feet ensures proper set up to obtain precise measurements. Perform checkweighing, parts counting, percent weighing, dynamic weighing, formulation dosing, and statistical analysis.

1,035,000.00INR / Each

11 variations of this product are available.

See All Product Options Below
11 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Calibration Type Capacity (g) Description
Availability Pricing
Adam Equipment EPB 363e Equinox Toploading Balance, 360g x 0.001g, External Calibration 1112513 Mfr # EPB 363e
COMPARE
External calibration 360 Equinox Toploading Balance, 360g x 0.001g, External Calibration
Call For Price
Adam Equipment EPB 723e Equinox Toploading Balance, 720g x 0.001g, External Calibration 1112515 Mfr # EPB 723e
COMPARE
External calibration 720 Equinox Toploading Balance, 720g x 0.001g, External Calibration
Call For Price
Adam Equipment ETB 3202e Equinox Toploading Balance, 3200g x 0.01g, External Calibration 1112517 Mfr # ETB 3202e
COMPARE
External calibration 3200 Equinox Toploading Balance, 3200g x 0.01g, External Calibration
Call For Price
Adam Equipment ETB 6202e Equinox Toploading Balance, 6200g x 0.01g, External Calibration 1112518 Mfr # ETB 6202e
COMPARE
External calibration 6200 Equinox Toploading Balance, 6200g x 0.01g, External Calibration
Call For Price
Adam Equipment ETB 8202e Equinox Toploading Balance, 8200g x 0.01g, External Calibration 1112519 Mfr # ETB 8202e
COMPARE
External calibration 8200 Equinox Toploading Balance, 8200g x 0.01g, External Calibration
Call For Price
Adam Equipment EPB 363i Equinox Toploading Balance, 360g x 0.001g, Internal Calibration 1112521 Mfr # EPB 363i
COMPARE
Internal automatic calibration 360 Equinox Toploading Balance, 360g x 0.001g, Internal Calibration
Call For Price
Adam Equipment EPB 723i Equinox Toploading Balance, 720g x 0.001g, Internal Calibration 1112522 Mfr # EPB 723i
COMPARE
Internal automatic calibration 720 Equinox Toploading Balance, 720g x 0.001g, Internal Calibration
Call For Price
Adam Equipment EPB 1203I Equinox Toploading Balance, 1200 g x 0.001g, Internal Calibration 1112523 Mfr # EPB 1203I
COMPARE
Internal automatic calibration 1200 Equinox Toploading Balance, 1200 g x 0.001g, Internal Calibration
Call For Price
Adam Equipment EPB 2103i Equinox Toploading Balance, 2100g x 0.001g, Internal Calibration 1112525 Mfr # EPB 2103I
COMPARE
Internal 2100 Equinox Toploading Balance, 2100g x 0.001g, Internal Calibration
₹1,035,000.00INR / Each
Adam Equipment ETB 3202i Equinox Toploading Balance, 3200g x 0.01g, Internal Calibration 1112526 Mfr # ETB 3202i
COMPARE
Internal automatic calibration 3200 Equinox Toploading Balance, 3200g x 0.01g, Internal Calibration
Call For Price
Adam Equipment ETB 6202i Equinox Toploading Balance, 6200g x 0.01g, Internal Calibration 1112527 Mfr # ETB 6202i
COMPARE
Internal automatic calibration 6200 Equinox Toploading Balance, 6200g x 0.01g, Internal Calibration
Call For Price
Showing 1- 11 of 11

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat