Adam Equipment CPW Plus-M Industrial Scales (Medium Platform)

Versatile scales with remote mount display are ideal for a wide variety of weighing tasks
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • RS-232 interface
  • Remote-mounted display
These industrial scales feature color-coded keypads with backlit display offer simple and quick operation. The steel base offers stability for weighing tasks. Stainless steel platform removes for easy cleaning.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Adam Equipment CPWPLUS 35M Industrial Scale, 75 lb / 35 kg x 0.02 lb / 10 g, Universal Voltage 1112051 Mfr # CPWPLUS 35M
COMPARE
35 75 100 to 240
Call For Price
Adam Equipment CPWPLUS 35M Industrial Scale, 75Lb/35kg Capacity and 0.02Lb/10g Readability 230V 1112052 Mfr # CPWPLUS 35M-230V
COMPARE
35 75 230
Call For Price
Adam Equipment CPWPLUS 75M Industrial Scale, 165 lb / 75 kg x 0.05 lb / 20 g, 115V 1112053 Mfr # CPWPLUS 75M
COMPARE
75 165 100 to 240
Call For Price
Adam Equipment CPWPLUS 75M Industrial Scale, 165Lb/75kg x 0.05Lb/20g, 230V 1112054 Mfr # CPWPLUS 75M-230V
COMPARE
75 165 230
Call For Price
Adam Equipment CPWPLUS 150M Industrial Scale, 330 lb / 150 kg x 0.1 lb / 50 g, 115V 1112056 Mfr # CPWPLUS 150M
COMPARE
150 330 115
Call For Price
Adam Equipment CPWPLUS 150M Industrial Scale, 330lb/150kg x 0.1Lb/50g, 230V 1112057 Mfr # CPWPLUS 150M-230V
COMPARE
150 330 230
Call For Price
Adam Equipment CPWPLUS 200M Industrial Scale, 440 lb / 200 kg x 0.1 lb / 50 g, Universal Voltage 1112058 Mfr # CPWPLUS 200M
COMPARE
200 440 115 / 220
Call For Price
Adam Equipment CPWPLUS 200M Industrial Scale, 440lb/200kg x 0.1Lb/50g, 230V 1112059 Mfr # CPWPLUS 200M-230V
COMPARE
200 440 230
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat