YSI ProDSS Multiparameter Meter with GPS

Representative image only.

YSI ProDSS Multiparameter Meter with GPS

YSI | Mfr: 626870-2| Item: 5935405

Choose a meter with or without GPS capability

Call For Price

Call For Price

Buy It Together

Current Item

YSI ProDSS Multiparameter Meter with GPS
YSI ProDSS Multiparameter Meter with GPS
5935405

Call For Price
+
YSI 603075 Soft-Sided Carrying Case for Pro Series Meters
5935292

₹41,900.00INR / Each
+
YSI ProSolo Handheld Optical Dissolved Oxygen Meter Only
5935370

₹331,000.00INR / Each
+ +
YSI ProDSS Instrument Cable, 1 M
5935420

₹906,000.00INR / Each
=
Total Price 1626900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

hand strap, USB cable for connection to PC, cable for connection to USB flash drive, USB flash drive with KorDSS software, rechargeable lithium-ion battery, and universal AC power supply.

Key Features

  • Micro USB connects to PC or flash drive for data transfer, and recharges internal battery
  • Included KorDSS software for data management features geo-mapping capability
  • Large memory stores data sets (with or without GLP information), site lists, and data ID tags
  • Log coordinates along with measurement data
  • Barometer: 375 to 825 mm Hg, Accuracy = tol>1.5 mm Hg from 0 to 50°C
  • Depth: 0 to 328 ft (0 to 100 m), Accuracy = ±0.013 ft (±0.004 m) for cables 3.3 to 32.8 ft (1 to 10 m); ±0.13 ft (±0.04 m) for cables 65.6 ft (20 m) and longer
  • 3 year warranty

More About this Item

The handheld ProDSS multiparameter sampling instrument automatically recognizes which sensors are installed and accesses stored calibrations, providing easy and fast measurements with data for up to 17 parameters.

Fully customizable, the instrument is available with and without Global Positioning System (GPS). With the built-in GPS, coordinates can be logged along with measurement data for geomapping.

IP 673 Year Warranty
Specifications
  • Meter TypePortable
  • Display typeGraphic LCD
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01
  • pH Accuracy±0.2
  • Min mV (mV)-1999
  • Max mV (mV)1999
  • mV Resolution0.1 mV
  • mV Accuracy±20 mV
  • Min Conductivity0 to 200 mS
  • Conductivity Accuracy±0.5% of reading or 0.001 mS/cm, whichever is greater (up to 100 mS/cm); ±1.0% of reading from 100 to 200 mS/cm
  • Min TDS0 to 100 ppt
  • Min Turbidity0 to 4000 FNU
  • Turbidity Resolution0.1 FNU
  • Turbidity Accuracy±0.3 FNU or ±2% of rdg, whichever is greater (up to 999 FNU); ±5% of rdg (above 999 FNU)
  • Min Dissolved Oxygen0 to 500%, 0 to 50 ppm
  • Dissolved Oxygen Resolution0.1 or 0.01 ppm; 0.1 or 1% saturation
  • Dissolved Oxygen Accuracy±1% of rdg or 1% saturation, whichever is greater (up to 200%), ±8% of rdg (above 200%); ±0.1 ppm or 1% of rdg, whichever is greater (up to 20 ppm), ±8% of rdg (above 20 ppm)
  • Data Logging (points)100,000 data points; 100 user-defined sites; 100 user-defined data ID tags; 400 detailed GLP records
  • WaterproofYes
  • DescriptionPro Multiparamter Meter with Gps
  • Warranty3 year
Reviews
Q&A